Shop All Refrigerators
Accucold
Compact All-Refrigerator
Mfr # SCR314LDTGP
Zoro # G3965671
product price: $1,188.99
/ea
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # SCR314LDTGP
- Zoro # G3965671
- UPC # 761101068046
- Country of Origin China
- Category Refrigerators
Description
General purpose commercially approved all-refrigerator with a reversible glass door, black cabinet, front lock, and digital thermostat
Accucold's series of general purpose refrigeration includes a variety of choices ideal for use in healthcare applications.
The SCR314LDTGP is a countertop all-refrigerator designed to offer an improved performance over similarly sized dorm fridges and residential units. It is ETL-S listed to NSF-7 standards for commercial applications and meets UL-471. The stainless steel trimmed glass door includes a pro style handle and front lock for added security, while the jet black cabinet suits any setting. The door is user-reversible to accommodate any setup. A digital thermostat makes temperature management easy and efficient.
Inside, the SCR314LDTGP features LED lighting to provide an attractive display when the door is opened. Two adjustable wire shelves offer plenty of storage options, and the white interior finish helps to provide better visibility for stored products. This unit utilizes automatic defrost to reduce user maintenance. The sealed back offers added space savings and easier cleanup.
The SCR314LDTGP is a convenient solution to general purpose cold storage applications. Additional general purpose choices are available as freezers and in undercounter, ADA compliant, and large capacity sizes.
Note: Accucold's general purpose series refrigerators are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.
Perfectly sized for countertop use in healthcare facilities
Commercially approved to NSF-7 standards
Reversible door swing lets you adjust the unit to better fit your setting
Stainless steel trimmed glass door provides full product visibility
Automatic defrost operation minimizes user maintenance
Product Dimensions & Specifications:
Height of Cabinet: 26.0" (66 cm)
Width: 18.88" (48 cm)
Depth: 17.0" (43 cm)
Weight: 53.0 lbs. (24 kg)
Capacity: 2.1 cu.ft. (59 L)
US Electrical Saftey: ETL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
Accucold's series of general purpose refrigeration includes a variety of choices ideal for use in healthcare applications.
The SCR314LDTGP is a countertop all-refrigerator designed to offer an improved performance over similarly sized dorm fridges and residential units. It is ETL-S listed to NSF-7 standards for commercial applications and meets UL-471. The stainless steel trimmed glass door includes a pro style handle and front lock for added security, while the jet black cabinet suits any setting. The door is user-reversible to accommodate any setup. A digital thermostat makes temperature management easy and efficient.
Inside, the SCR314LDTGP features LED lighting to provide an attractive display when the door is opened. Two adjustable wire shelves offer plenty of storage options, and the white interior finish helps to provide better visibility for stored products. This unit utilizes automatic defrost to reduce user maintenance. The sealed back offers added space savings and easier cleanup.
The SCR314LDTGP is a convenient solution to general purpose cold storage applications. Additional general purpose choices are available as freezers and in undercounter, ADA compliant, and large capacity sizes.
Note: Accucold's general purpose series refrigerators are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.
Perfectly sized for countertop use in healthcare facilities
Commercially approved to NSF-7 standards
Reversible door swing lets you adjust the unit to better fit your setting
Stainless steel trimmed glass door provides full product visibility
Automatic defrost operation minimizes user maintenance
Product Dimensions & Specifications:
Height of Cabinet: 26.0" (66 cm)
Width: 18.88" (48 cm)
Depth: 17.0" (43 cm)
Weight: 53.0 lbs. (24 kg)
Capacity: 2.1 cu.ft. (59 L)
US Electrical Saftey: ETL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH BRANDS Elec SGL Burner Cooktop (34105)
- DUKE MANUFACTURING Peg For Cutting Board (4728-2)
- DUKE MANUFACTURING Hi Limit (222961)
- KNG Lg White 3/4 Sleeve Sushi Chef Coat (2129WHWHL)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- WHYNTER 24" Built-in Outdoor 5.3 cu.ft. Beverage Refrigerator Cooler, SS (BOR-53024-SSW)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 2 Sliding Lids, 12.7 Cu. Ft., Black (243101)
- Accucold Refrigerators