Shop All Refrigerators
Accucold
Compact All-Refrigerator
Mfr # FFAR23LGP
Zoro # G3965452
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FFAR23LGP
- Zoro # G3965452
- Country of Origin Unknown
- Category Refrigerators
Description
Compact 1.7 cu.ft. general purpose all-refrigerator in white with automatic defrost, front lock, and flat door liner
Accucold's series of general purpose refrigeration includes a variety of choices ideal for use in healthcare applications.
The FFAR23LGP is a countertop all-refrigerator designed to offer an improved performance over similarly sized dorm fridges and residential units. This model comes in a white exterior finish and includes a factory-installed lock for added security in institutional settings. It features a sealed back design for easier cleanup and includes a hospital grade cord with a green dot plug. This unit has a non-reversible right hand door swing.
Inside, the FFAR23LGP utilizes automatic defrost operation for minimum user maintenance, with an internal fan to help ensure proper cold air circulation throughout the 1.7 cu.ft. interior. A removable shelf is included to accommodate different sized storage needs and an LED light with an on/off rocker switch allows you to illuminate the interior as needed. The dial thermostat is located inside, helping to prevent any accidental adjustments. This refrigerator is designed to operate between 1 and 10oC.
Sized just under 19 inches wide, the FFAR23LGP is a convenient solution to general purpose cold storage applications. Additional general purpose choices are available as freezers and in undercounter, ADA compliant, and large capacity sizes.
Note: Accucold's general purpose series refrigerators are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.
Perfectly sized for countertop use in healthcare facilities
Automatic defrost for easy user maintenance
Factory-installed lock provides security you can depend on
Hospital grade cord for added safety in high traffic facilities
Internal fan ensures the interior is evenly cooled from top to bottom
Product Dimensions & Specifications:
Height of Cabinet: 20.25" (51 cm)
Width: 18.75" (48 cm)
Depth: 17.5" (44 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 1.7 cu.ft. (48 L)
US Electrical Saftey: ETL
Amps: 1
Voltage Frequency: 115 V AC/60 Hz
Accucold's series of general purpose refrigeration includes a variety of choices ideal for use in healthcare applications.
The FFAR23LGP is a countertop all-refrigerator designed to offer an improved performance over similarly sized dorm fridges and residential units. This model comes in a white exterior finish and includes a factory-installed lock for added security in institutional settings. It features a sealed back design for easier cleanup and includes a hospital grade cord with a green dot plug. This unit has a non-reversible right hand door swing.
Inside, the FFAR23LGP utilizes automatic defrost operation for minimum user maintenance, with an internal fan to help ensure proper cold air circulation throughout the 1.7 cu.ft. interior. A removable shelf is included to accommodate different sized storage needs and an LED light with an on/off rocker switch allows you to illuminate the interior as needed. The dial thermostat is located inside, helping to prevent any accidental adjustments. This refrigerator is designed to operate between 1 and 10oC.
Sized just under 19 inches wide, the FFAR23LGP is a convenient solution to general purpose cold storage applications. Additional general purpose choices are available as freezers and in undercounter, ADA compliant, and large capacity sizes.
Note: Accucold's general purpose series refrigerators are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.
Perfectly sized for countertop use in healthcare facilities
Automatic defrost for easy user maintenance
Factory-installed lock provides security you can depend on
Hospital grade cord for added safety in high traffic facilities
Internal fan ensures the interior is evenly cooled from top to bottom
Product Dimensions & Specifications:
Height of Cabinet: 20.25" (51 cm)
Width: 18.75" (48 cm)
Depth: 17.5" (44 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 1.7 cu.ft. (48 L)
US Electrical Saftey: ETL
Amps: 1
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUTEMP Thermocouple (ATOE-3661-1)
- CRESTWARE 9" x 6" Polyethylene Cutting Board, White (PCB69)
- COASTAL CAROLINA CUTTING BOARDS Coastal Carolina 16 in. L X 12 in. W X 1 in. Hardwood Cutting Board (1-12-16-JT)
- CHENILLE KRAFT Toothpicks, Flat, 2500 pcs (369001)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 90 Can Capacity (BR-091WS)
- HUSKY 1.5 Cu.Ft/43L Mini Fridge, Black (OSFS008-BM)
- Accucold Refrigerators