Shop All Refrigerators
Accucold
Compact All-Refrigerator
Mfr # FF31L7NZ
Zoro # G3963361
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FF31L7NZ
- Zoro # G3963361
- UPC # 761101061078
- Country of Origin China
- Category Refrigerators
Description
Compact commercially approved Nutrition Center series all-refrigerator in white with front lock and digital temperature display
Accucold's Nutrition Center Series features commercially approved refrigerators and freezers specifically designed for the storage of sealed food and beverages in a variety of facilities, including break rooms, waiting areas, nurses' stations, and more.
The FF31L7NZ is a for countertop use. It is ETL-S listed to NSF-7 standards, with a temperature range of 35 to 39oF ideal for sealed food and beverage storage. The top includes a continuous external display of the current and minimum/maximum temperature to the nearest tenth of a degree, making it easier for staff to monitor and record the temperature as needed. This device includes a built-in audible alarm that will sound if the unit rises or falls out of the set temperature range. The temperature probe is encased in a glycol-filled bottle to best simulate the temperature of stored contents. All temperature display devices are calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory and include a certificate of calibration.
Inside, the FF31L7NZ utilizes low maintenance automatic defrost operation. Four adjustable chrome shelves allow users to reconfigure the interior to accommodate a variety of sizes, with a flat door liner to allow easier storage of deeper items. The flat door liner helps to maximize the interior depth. The digital thermostat is located inside and can be managed in Celsius or Fahrenheit. Interior LED lighting offers an attractive, energy efficient view of the interior in a soft blue hue.
The FF31L7NZ comes in a white exterior finish. The user-reversible door includes a front lock for keyed security. The rear features a sealed metal cover for easier cleanup, ensuring dust and other particles won't affect the cleanabililty of the exterior.
Designed specifically for institutional food and beverage storage, all Accucold's Nutrition Centers are commercially approved to NSF standards and comply with most JCAHO recommendations for safe storage. Additional sizes and variations are available.
Commercially listed to NSF-7 standards and meets UL-471
Digital temperature display and audible alarm allows easier temperature monitoring as recommended by JCAHO
Thermometer is NIST calibrated in our ISO/IEC 17025:2005 laboratory
Factory-installed lock provides security you can count on
Automatic defrost operation minimizes user maintenance
Product D
Accucold's Nutrition Center Series features commercially approved refrigerators and freezers specifically designed for the storage of sealed food and beverages in a variety of facilities, including break rooms, waiting areas, nurses' stations, and more.
The FF31L7NZ is a for countertop use. It is ETL-S listed to NSF-7 standards, with a temperature range of 35 to 39oF ideal for sealed food and beverage storage. The top includes a continuous external display of the current and minimum/maximum temperature to the nearest tenth of a degree, making it easier for staff to monitor and record the temperature as needed. This device includes a built-in audible alarm that will sound if the unit rises or falls out of the set temperature range. The temperature probe is encased in a glycol-filled bottle to best simulate the temperature of stored contents. All temperature display devices are calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory and include a certificate of calibration.
Inside, the FF31L7NZ utilizes low maintenance automatic defrost operation. Four adjustable chrome shelves allow users to reconfigure the interior to accommodate a variety of sizes, with a flat door liner to allow easier storage of deeper items. The flat door liner helps to maximize the interior depth. The digital thermostat is located inside and can be managed in Celsius or Fahrenheit. Interior LED lighting offers an attractive, energy efficient view of the interior in a soft blue hue.
The FF31L7NZ comes in a white exterior finish. The user-reversible door includes a front lock for keyed security. The rear features a sealed metal cover for easier cleanup, ensuring dust and other particles won't affect the cleanabililty of the exterior.
Designed specifically for institutional food and beverage storage, all Accucold's Nutrition Centers are commercially approved to NSF standards and comply with most JCAHO recommendations for safe storage. Additional sizes and variations are available.
Commercially listed to NSF-7 standards and meets UL-471
Digital temperature display and audible alarm allows easier temperature monitoring as recommended by JCAHO
Thermometer is NIST calibrated in our ISO/IEC 17025:2005 laboratory
Factory-installed lock provides security you can count on
Automatic defrost operation minimizes user maintenance
Product D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Oven Lamp 120V, 50W (43539-2)
- UDIS Udis Au Natural Granola Bulk 25lbs (9899780633)
- PITCO Radiant - Cast Iron (5425-1515001)
- TRUE Led Module W/ Clr Cover 15 Led, 36" 5700K (205411)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black (243102)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in Silver (PRF7360HS)
- Accucold Refrigerators