Shop All Refrigerators
Accucold
Compact All-Refrigerator
Mfr # FF28LWHGP
Zoro # G3965233
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FF28LWHGP
- Zoro # G3965233
- UPC # 761101068039
- Country of Origin China
- Category Refrigerators
Description
Compact general purpose all-refrigerator with automatic defrost, front-mounted lock, and white finish
Accucold's series of general purpose refrigeration includes a variety of choices ideal for use in healthcare applications.
The FF28LWHGP is a countertop all-refrigerator designed to offer an improved performance over similarly sized dorm fridges and residential units. This model comes in a white exterior finish and includes a factory-installed lock for added security in institutional settings. This unit has a user-reversible door for added flexibility in placement of the unit.
Inside, the FF28LWHGP utilizes automatic defrost operation for minimum user maintenance, with an internal fan to ensure proper cold air circulation throughout the 2.4 cu. ft. interior. An adjustable wire shelf is included to accommodate different sized storage needs, while a digital thermostat makes temperature control easy. A flat door liner helps to ensure temperature stability.
Sized just under 19" wide and 25" high, the FF278LWHGP is a convenient solution to general purpose cold storage applications. Additional general purpose choices are available as freezers and in undercounter, ADA compliant, and large capacity sizes.
Note: Accucold's general purpose series refrigerators are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.
Perfectly sized for countertop use in healthcare facilities
Factory-installed lock provides security you can count on
Save time and energy with low maintenance automatic defrost
Digital thermostat for easy monitoring of interior temperature
Internal fan ensures the interior is evenly cooled from top to bottom
Product Dimensions & Specifications:
Height of Cabinet: 24.5" (62 cm)
Width: 18.5" (47 cm)
Depth: 17.75" (45 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 2.4 cu.ft. (68 L)
US Electrical Saftey: ETL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
Accucold's series of general purpose refrigeration includes a variety of choices ideal for use in healthcare applications.
The FF28LWHGP is a countertop all-refrigerator designed to offer an improved performance over similarly sized dorm fridges and residential units. This model comes in a white exterior finish and includes a factory-installed lock for added security in institutional settings. This unit has a user-reversible door for added flexibility in placement of the unit.
Inside, the FF28LWHGP utilizes automatic defrost operation for minimum user maintenance, with an internal fan to ensure proper cold air circulation throughout the 2.4 cu. ft. interior. An adjustable wire shelf is included to accommodate different sized storage needs, while a digital thermostat makes temperature control easy. A flat door liner helps to ensure temperature stability.
Sized just under 19" wide and 25" high, the FF278LWHGP is a convenient solution to general purpose cold storage applications. Additional general purpose choices are available as freezers and in undercounter, ADA compliant, and large capacity sizes.
Note: Accucold's general purpose series refrigerators are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.
Perfectly sized for countertop use in healthcare facilities
Factory-installed lock provides security you can count on
Save time and energy with low maintenance automatic defrost
Digital thermostat for easy monitoring of interior temperature
Internal fan ensures the interior is evenly cooled from top to bottom
Product Dimensions & Specifications:
Height of Cabinet: 24.5" (62 cm)
Width: 18.5" (47 cm)
Depth: 17.75" (45 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 2.4 cu.ft. (68 L)
US Electrical Saftey: ETL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 3.5 Cu. Ft. Chest Freezer (BCFK35W)
- TABLECRAFT Salt/Pepper Shakers, 1.25 oz, Melamine, Wht (10413)
- AVANTI Avanti 2.2 cu. ft. Compact Refrigerator, Black (AR2416B)
- STANCO REFLCTR BOWL 6"" 12PK (701-6B)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- DANBY Compact Refrigerator and Freezer, 4.3 cu ft, White (DCR044A2WDD)
- EDGESTAR 20 Inch Wide 44 Bottle Capacity Free Standing Wine Cooler with Reversible Door and LED Lighting (CWF440SZ)
- Accucold Refrigerators