Shop All Refrigerators
Accucold
Compact All-Refrigerator
Mfr # FF28LWH
Zoro # G3963608
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FF28LWH
- Zoro # G3963608
- UPC # 761101029191
- Country of Origin China
- Category Refrigerators
Description
with automatic defrost, front-mounted lock, and white finish; Replaces FF28L
Accucold by Summit Appliance's FF28LWH is a compact automatic defrost all-refrigerator ideally sized for countertop use.
Sized just under 19" wide and 25" high, the FF28LWH offers 2.4 cu.ft. of storage capacity in a compact footprint. The interior includes an adjustable wire shelf and flat door liner.
The FF28LWH uses automatic defrost for low maintenance operation, with an adjustable mechanical thermostat conveniently located towards the front for easy access. The reversible door includes a factory installed lock.
Note: Accucold's general purpose refrigerators are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.
Compact size is ideal for use on top of counters
Save time and energy with low maintenance automatic defrost
Factory-installed lock provides security you can count on
User-reversible door swing offers added flexibility
Product Dimensions & Specifications:
Height of Cabinet: 24.5" (62 cm)
Width: 18.5" (47 cm)
Depth: 17.75" (45 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 2.4 cu.ft. (68 L)
US Electrical Saftey: ETL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
Accucold by Summit Appliance's FF28LWH is a compact automatic defrost all-refrigerator ideally sized for countertop use.
Sized just under 19" wide and 25" high, the FF28LWH offers 2.4 cu.ft. of storage capacity in a compact footprint. The interior includes an adjustable wire shelf and flat door liner.
The FF28LWH uses automatic defrost for low maintenance operation, with an adjustable mechanical thermostat conveniently located towards the front for easy access. The reversible door includes a factory installed lock.
Note: Accucold's general purpose refrigerators are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.
Compact size is ideal for use on top of counters
Save time and energy with low maintenance automatic defrost
Factory-installed lock provides security you can count on
User-reversible door swing offers added flexibility
Product Dimensions & Specifications:
Height of Cabinet: 24.5" (62 cm)
Width: 18.5" (47 cm)
Depth: 17.75" (45 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 2.4 cu.ft. (68 L)
US Electrical Saftey: ETL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Freezer Heater Wire 214 5.0 Watt (160487)
- DANBY Compact Refrigerator and Freezer, 2.9 cu ft, White (DCR032A2WDD)
- HENNY PENNY Contactor, Mercury (29942)
- CONTINENTAL REFRIGERATION Milk Cooler 49 Strai Gasket (2-792)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- AVANTI Avanti 3.0 cu. ft. Retro Compact Refrigerator, Black (RMRT30X1B-IS)
- SUMMIT APPLIANCE DIV. Summit-Energy Star Counter Depth Bottom Refrigerator-Freezer, Stainless Steel, 27-1/4" W (FFBF286SS)
- Accucold Refrigerators