No Product Image Available

Accucold

Compact All-Freezer with Antimicrobial Pure Copper Handle


product price: $707.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Accucold
  • MFR # FS30LTBC
  • Zoro # G201711559
  • UPC #
    761101073385
  • Country of Origin China
  • Category Freezers

Description

Accucold by Summit Appliance offers a quality line of refrigeration designed for healthcare applications, with pure copper handles that kill microbes.
The FS30LTBC is a compact 1.8 cu.ft. all-freezer designed for countertop use. It comes in a white exterior finish, with a factory installed lock. This unit has a right hand door swing. The interior includes removable wire shelves for optimum circulation and a one-piece interior liner to ensure easy cleanup. The dial thermostat is located inside the unit. This freezer is manual defrost and operates at an average temperature of -20oC.
The FS30LTBC includes a factory-installed towel bar style handle made from pure copper. Through its natural antimicrobial properties, copper will kill microbes, including viruses, in a shorter timeframe than most other metal surfaces allowing for a safer, cleaner user experience.
With reliable construction and a convenient size, the FS30LTBC is the ideal freezer for storing select items in institutional facilities. This unit can also be ordered with more advanced medical features, including a digital thermostat, self-closing door, temperature alarm, and more.

Restrictions

  • WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.