Shop All Freezers
Accucold
Compact All-Freezer
Mfr # FS30LPRO
Zoro # G3965224
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Compact manual defrost all-freezer with lock and probe hole
Accucold's PRO Series features all-refrigerators and all-freezers designed for reliable temperature stability in institutional settings.
The FS30LPRO is a for use in hospitals, doctors' offices, and other facilities with specific temperature needs. We include a factory-installed lock for keyed security. A hospital grade cord with a 'green dot' plug offers added safety in high traffic areas. This unit has a digital thermostat mounted on top of the cabinet to allow users to modify the temperature without opening the door.
This manual defrost -20oC capable unit features four removable interior drawers with clear fronts, ideal for keeping contents protected from ambient temperature when the door is opened. It has a flat door liner as recommended by the CDC and VFC. An access port is installed in the rear to allow users to install their own temperature monitoring equipment.
The FS30LPRO can be paired with a matching all-refrigerator (model FF28LWHPRO). Additional options, including NIST calibrated temperature alarms and data loggers, can also be added. Contact our product specialists for more information.
Compact size is ideal for countertop use
Factory installed access port allows users to install their own monitoring equipment
-20°C capable with manual defrost operation
Includes a hospital grade cord with a 'green dot' plug
Convenient security with a factory installed keyed lock
Product Dimensions & Specifications:
Height of Cabinet: 24.5" (62 cm)
Width: 18.5" (47 cm)
Depth: 17.75" (45 cm)
Weight: 50.0 lbs. (23 kg)
Capacity: 1.8 cu.ft. (51 L)
US Electrical Saftey: ETL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
Accucold's PRO Series features all-refrigerators and all-freezers designed for reliable temperature stability in institutional settings.
The FS30LPRO is a for use in hospitals, doctors' offices, and other facilities with specific temperature needs. We include a factory-installed lock for keyed security. A hospital grade cord with a 'green dot' plug offers added safety in high traffic areas. This unit has a digital thermostat mounted on top of the cabinet to allow users to modify the temperature without opening the door.
This manual defrost -20oC capable unit features four removable interior drawers with clear fronts, ideal for keeping contents protected from ambient temperature when the door is opened. It has a flat door liner as recommended by the CDC and VFC. An access port is installed in the rear to allow users to install their own temperature monitoring equipment.
The FS30LPRO can be paired with a matching all-refrigerator (model FF28LWHPRO). Additional options, including NIST calibrated temperature alarms and data loggers, can also be added. Contact our product specialists for more information.
Compact size is ideal for countertop use
Factory installed access port allows users to install their own monitoring equipment
-20°C capable with manual defrost operation
Includes a hospital grade cord with a 'green dot' plug
Convenient security with a factory installed keyed lock
Product Dimensions & Specifications:
Height of Cabinet: 24.5" (62 cm)
Width: 18.5" (47 cm)
Depth: 17.75" (45 cm)
Weight: 50.0 lbs. (23 kg)
Capacity: 1.8 cu.ft. (51 L)
US Electrical Saftey: ETL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Plate Rack (R255)
- ICE-O-MATIC Contactor 230 V 30 Amp For - Part# 9101002-06 (9101002-06)
- VULCAN HART Roller Bearing 1-1/6D X 3/8W (105655-6)
- AMERCAREROYAL Royal White Napkin Band, PK20000 (RNB20M)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- ACCUCOLD Compact All-Freezer (FS24L)
- EQUATOR ADVANCED APPLIANCES Equator Advanced Appliances FR300SL 3 cu. ft. Conserv Compact Upright Freezer; Stainless (FR300SL)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- WHYNTER 95 Qt Portable Wheeled Freezer with Door Alert and 12v Option (FM-951GW)
- FRIGIDAIRE Chest Freezer, 24.8 cu ft., White, 31-3/4 (FFCL2542AW)
- Accucold Freezers