Accucold

Compact All-Freezer


product price: $1,520.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Compact medical/scientific all-freezer with digital thermostat, NIST calibrated thermometer/alarm, and front lock
Accucold's MED2 series puts the most commonly requested features into a quality line of all-refrigerators and freezers specially designed to store vaccines and other sensitive materials in medical, scientific, pharmaceutical, and laboratory institutions.
The FS24LMED2 is a compact manual defrost all-freezer designed for use on top of counters. This unit is designed with an external front control panel that allows users to adjust and monitor the temperature without opening the door and exposing stored contents to ambient temperature. A keyed lock offers security and a hospital grade 'green dot' cord provides added safety in high traffic environments.
As recommended by the CDC and VFC programs, the FS24LMED2 is equipped with a NIST calibrated thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit. Each FS24LMED2 ships with a certificate of calibration for your records. The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a glycol-filled bottle to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment.
The FS24LMED2 features a 1.4 cu.ft. interior capacity. A removable wire shelf offers convenient storage. It can operate as low at -20oC, ideal for storing certain vaccines and other sensitive medical contents. This unit has a flat door liner as recommended by the CDC.
The FS24LMED2 can be paired with a matching all-refrigerator (FFAR24LMED2). This unit can also be customized with additional features, including a power-out alarm or USB temperature logger with a digital display. Contact our product specialists to learn more.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
Specially designed and featured to meet the CDC and VFC's guidelines for safe vaccine storage
User-friendly front control panel keeps the thermostat and alarm in reach without having to open the door
High temperature alarm includes NIST calibrated external temperature readout (NIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.