Shop All Freezers
Accucold
Compact All-Freezer
Mfr # FS24LGP
Zoro # G3964472
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
for general purpose use, manual defrost with lock, digital thermostat
Accucold's series of general purpose freezers includes a variety of choices ideal for use in healthcare applications.
The FS24LGP is a countertop freezer designed to offer an improved performance over similarly sized dorm freezers and residential units. With a white exterior, the 1.4 cu.ft. manual defrost interior offers static cooling for even temperature distribution within the unit. A removable wire shelf allows easy storage options, with a seamless interior liner to simplify cleanup. A digital thermostat makes temperature control easy, while a flat door liner helps to ensure temperature stability. A factory-installed lock adds security as needed, while the reversible door offers more convenience when placing the unit.
Sized just under 19 inches wide, the FS24LGP is a convenient solution to general purpose cold storage applications. Additional general purpose choices are available as refrigerators and in undercounter, ADA compliant, and large capacity sizes.
Note: Accucold's general purpose series freezers are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.
Perfectly sized for countertop use in healthcare facilities
Factory installed lock provides security you can count on
Digital thermostat for easy monitoring of interior temperature
Reversible door offers flexible placement
Product Dimensions & Specifications:
Height of Cabinet: 21.38" (54 cm)
Width: 18.5" (47 cm)
Depth: 17.63" (45 cm)
Weight: 35.0 lbs. (16 kg)
Capacity: 1.4 cu.ft. (40 L)
US Electrical Saftey: ETL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
Accucold's series of general purpose freezers includes a variety of choices ideal for use in healthcare applications.
The FS24LGP is a countertop freezer designed to offer an improved performance over similarly sized dorm freezers and residential units. With a white exterior, the 1.4 cu.ft. manual defrost interior offers static cooling for even temperature distribution within the unit. A removable wire shelf allows easy storage options, with a seamless interior liner to simplify cleanup. A digital thermostat makes temperature control easy, while a flat door liner helps to ensure temperature stability. A factory-installed lock adds security as needed, while the reversible door offers more convenience when placing the unit.
Sized just under 19 inches wide, the FS24LGP is a convenient solution to general purpose cold storage applications. Additional general purpose choices are available as refrigerators and in undercounter, ADA compliant, and large capacity sizes.
Note: Accucold's general purpose series freezers are intended for a wide variety of basic storage of non-critical products. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options at 1-888-4-MED-LAB.
Perfectly sized for countertop use in healthcare facilities
Factory installed lock provides security you can count on
Digital thermostat for easy monitoring of interior temperature
Reversible door offers flexible placement
Product Dimensions & Specifications:
Height of Cabinet: 21.38" (54 cm)
Width: 18.5" (47 cm)
Depth: 17.63" (45 cm)
Weight: 35.0 lbs. (16 kg)
Capacity: 1.4 cu.ft. (40 L)
US Electrical Saftey: ETL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFU PRODUCTS Black ABS Plastic & Stainless Steel Cheese Slicer (SH1494721)
- KEEBLER Cheez-it®, Original, 45 PK (10201)
- FAME FABRICS Money Pouch, F31 (18691)
- SCOTSMAN Motor Fan 16 Watt (12-1681-23)
- ACCUCOLD Compact All-Freezer (FS30LPRO)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- ACCUCOLD Compact All-Freezer (FS30L)
- ACCUCOLD Compact All-Freezer (FS24L)
- ACCUCOLD 20" Wide Built-In All-Freezer, ADA Compliant (ALFZ36)
- COMMERCIAL COOL 4.5 Cu. Ft. Freestanding Freezer (CCRRD45HB)
- AVANTI 5.8 cu. ft. Upright Freezer, Five Wire Shelves, White (VFM58B0W)
- Accucold Freezers