Shop All Freezers
Accucold
Compact All-Freezer
Mfr # FS24L
Zoro # G3964393
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
for general purpose use, manual defrost with lock
ACCUCOLD by SUMMIT Appliance offers a quality line of general purpose all-freezers designed for reliable cold storage in medical, scientific, and laboratory facilities.
The FS24L is a designed to reach -20o C, the ideal temperature for long-term storage of select sensitive materials. The 1.4 cu.ft. manual defrost interior offers static cooling for stable results. A removable wire shelf allows easy storage options, with a seamless interior liner to simplify cleanup. The dial thermostat is located inside. This unit has a flat door liner as recommended by the CDC.
The FS24L includes a factory installed lock for added security, with a reversible door that offers more convenience when placing the unit. This model can also be customized with a variety of upgrades, including a digital thermostat, temperature alarm, data logger, and more.
Compact "cube" size is ideal for use on top of counters
Factory installed lock provides security you can count on
Designed for general purpose use in medical and scientific facilities
Reversible door offers flexible placement
Product Dimensions & Specifications:
Height of Cabinet: 19.63" (50 cm)
Width: 18.5" (47 cm)
Depth: 17.63" (45 cm)
Weight: 31.0 lbs. (14 kg)
Capacity: 1.4 cu.ft. (40 L)
US Electrical Saftey: ETL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
ACCUCOLD by SUMMIT Appliance offers a quality line of general purpose all-freezers designed for reliable cold storage in medical, scientific, and laboratory facilities.
The FS24L is a designed to reach -20o C, the ideal temperature for long-term storage of select sensitive materials. The 1.4 cu.ft. manual defrost interior offers static cooling for stable results. A removable wire shelf allows easy storage options, with a seamless interior liner to simplify cleanup. The dial thermostat is located inside. This unit has a flat door liner as recommended by the CDC.
The FS24L includes a factory installed lock for added security, with a reversible door that offers more convenience when placing the unit. This model can also be customized with a variety of upgrades, including a digital thermostat, temperature alarm, data logger, and more.
Compact "cube" size is ideal for use on top of counters
Factory installed lock provides security you can count on
Designed for general purpose use in medical and scientific facilities
Reversible door offers flexible placement
Product Dimensions & Specifications:
Height of Cabinet: 19.63" (50 cm)
Width: 18.5" (47 cm)
Depth: 17.63" (45 cm)
Weight: 31.0 lbs. (14 kg)
Capacity: 1.4 cu.ft. (40 L)
US Electrical Saftey: ETL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Wire Shelf 17 3/4 X25 Zp (23100)
- VULCAN HART Thermostat - Gs (498096-450)
- DEXTER RUSSELL Dough Cutter/Scraper 6 In X 3 In (19783)
- BIGELOW Tea, Bag, Green Tea with Lemon Flavor, PK28 (RCB10346)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- MAXX COLD Freezer 23 cu.ft., Commercial Upright, Stainless Steel (MCF-23FD)
- WHYNTER 62 Qt Dual Zone Portable Fridge/ Freezer (FM-62DZ)
- MAXX COLD Chest Freezer, Solid Top 3.4 CUFT (MXSH3.4S)
- KOOLMORE Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 4 Storage Baskets and Clear (MCF-12C)
- WHYNTER 45 Qt Portable Fridge/Freezer Camouflage Edition (FM-45CAM)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- Accucold Freezers