Shop All Laboratory Refrigerators & Freezers
Accucold
Built-In Undercounter Laboratory Freezer
Mfr # VLT650
Zoro # G8492070
product price: $1,928.99
/ea
Free Shipping & Returns
$1,928.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature
- Laboratory Refrigerator/Freezer Style Upright
- Freezer Capacity (Cu.-Ft.) 3.5
- Overall Height 33-1/2 in
- Overall Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # VLT650
- Zoro # G8492070
- UPC # 761101009278
- Country of Origin Serbia
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 33-1/2 in |
Overall Width | 23 5/8 in |
Overall Depth | 23 1/2 in |
Cord Length | 5 ft |
Details
Laboratory Refrigerator/Freezer Item | Freezer |
Application - Laboratory Refrigerator/Freezer | Ultra-Low Temperature |
Laboratory Refrigerator/Freezer Style | Upright |
Freezer Capacity (Cu.-Ft.) | 3.5 |
Item | Built-In Undercounter Laboratory Freezer |
Includes | Factory Installed Keyed Lock |
Hz | 60 |
Features | Alarm with Temperature Display, Built-In Capable |
Door Material | Solid |
Color | White |
Agency Compliance | Meets NSF Standard, UL, UL-S, ULC |
Defrost | Manual |
Door Type | Swing Solid |
Number of Shelves | 3 |
Door Hinge | Right |
Control Type | Digital Thermostat |
Total Capacity | 3.5 cu ft |
Number of Doors | 1 |
Voltage | 115 V |
Description
Built-In Undercounter Laboratory Freezer
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Sampler, Acrylic, 15" L, 5" O.D. (1087)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- SYNTHWARE ADAPTER, DISTILLING, 105°, 24/40 (A962440)
- A2Z SCILAB Sterilization Autoclave Cassette for 5 Instruments, Stainless Steel (A2Z-ZR092)
- ACCUCOLD Pharmacy-Vaccine Refrigerator 8 cu. ft., (ARG8PV)
- ACCUCOLD Refrigerator w/Freezer, General Purpose (CT66LW)
- ACCUCOLD 15 Cu.Ft. Upright Vaccine Refrigerator (ARS15PV)
- ACCUCOLD Refrigerator, Pharmacy, Upright (ARG18PV)
- ACCUCOLD Freezer, Pharmacy, Upright (FFUF194)
- ACCUCOLD Power Out Alarm, For Any 115/120V Appli. (PF1KIT)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- Accucold Laboratory Refrigerators & Freezers