Shop All Laboratory Refrigerators & Freezers
Accucold
Built-In U/C ADA Compliant Lab Freezer C
Mfr # VLT650ADA
Zoro # G8492037
product price: $2,144.99
/ea
Free Shipping & Returns
$2,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature
- Laboratory Refrigerator/Freezer Style Upright
- Freezer Capacity (Cu.-Ft.) 3.5
- Overall Height 32 in
- Overall Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # VLT650ADA
- Zoro # G8492037
- UPC # 761101055077
- Country of Origin Serbia
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 32 in |
Overall Width | 23 5/8 in |
Overall Depth | 23 1/2 in |
Details
Laboratory Refrigerator/Freezer Item | Freezer |
Application - Laboratory Refrigerator/Freezer | Ultra-Low Temperature |
Laboratory Refrigerator/Freezer Style | Upright |
Freezer Capacity (Cu.-Ft.) | 3.5 |
Features | Alarm with Temperature Display, Built-In Capable |
Door Type | Swing Solid |
Hz | 60 |
Door Hinge | Right |
Agency Compliance | Meets NSF Standard, UL, UL-S, ULC |
Number of Doors | 1 |
Color | White |
Item | Built-In U/C ADA Compliant Lab Freezer C |
Door Material | Solid |
Includes | Factory Installed Keyed Lock |
Total Capacity | 3.5 cu ft |
Control Type | Digital Thermostat |
Defrost | Manual |
Number of Shelves | 3 |
Voltage | 115 V |
Description
Built-In U/C ADA Compliant Lab Freezer C
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Kohlrausch Volumetric Flask, 100mL, PK12 (28100-100)
- SYNTHWARE COLUMN, CHROMATOGRAPHY WITH RESERVOIR, 80-457mm, 1000mL. (C378040)
- TRICORBRAUN 750 Ml Glass Long Neck, Round, Flint, 21.5Bar Top Finish Oregon. 12/Case (140248)
- RPI Myricetin, 100 MG (M95100-0.1)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (ARG6PV-VT65MLSTACKMED2)
- ACCUCOLD Freezer, Pharmacy, Upright (FFUF194)
- ACCUCOLD 20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant (ACR45L)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- ACCUCOLD Refrigerator, Pharmacy, Upright (ARG18PV)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- Accucold Laboratory Refrigerators & Freezers