Shop All Ice Makers
Accucold
AIWD282 Water Filtration System
Mfr # FILTER282TWIN
Zoro # G3965154
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FILTER282TWIN
- Zoro # G3965154
- UPC # 761101067360
- Country of Origin United States
- Category Ice Makers
Description
Commercially approved two-stage water filtration system for use with the AIWD282 that prevents scale formation and ensures clear, great tasting water
The FILTER282TWIN is commercially approved to NSF-169 standards. It is a two-stage water filtration system for use with the AIWD282.
The first stage introduces an FDA approved treatment to control scale formation before entering the icemaker, which helps to prevent clogging and mechanical issues. The second stage is carbon filtration that improves the taste of the drinking water, ensuring that ice and water is clear
Note: Upon installation, allow the water to run for 5 minutes prior to dispensing ice for ideal performance.
Need a replacement cartridge? See the FILTER282REP at www.accucold.com.
Commercially approved to NSF-469 standards
Two-stage filtration system to prevent hard water with carbon filtration to ensure fresh-tasting water
Connects to any 3/8" cold water line
Easy cartridge change-out for minimal user maintenance
Product Dimensions & Specifications:
Height of Cabinet: 9.0" (23 cm)
Width: 7.0" (18 cm)
Depth: 4.0" (10 cm)
Weight: 8.0 lbs. (4 kg)
Capacity:
US Electrical Saftey:
Amps:
Voltage Frequency:
The FILTER282TWIN is commercially approved to NSF-169 standards. It is a two-stage water filtration system for use with the AIWD282.
The first stage introduces an FDA approved treatment to control scale formation before entering the icemaker, which helps to prevent clogging and mechanical issues. The second stage is carbon filtration that improves the taste of the drinking water, ensuring that ice and water is clear
Note: Upon installation, allow the water to run for 5 minutes prior to dispensing ice for ideal performance.
Need a replacement cartridge? See the FILTER282REP at www.accucold.com.
Commercially approved to NSF-469 standards
Two-stage filtration system to prevent hard water with carbon filtration to ensure fresh-tasting water
Connects to any 3/8" cold water line
Easy cartridge change-out for minimal user maintenance
Product Dimensions & Specifications:
Height of Cabinet: 9.0" (23 cm)
Width: 7.0" (18 cm)
Depth: 4.0" (10 cm)
Weight: 8.0 lbs. (4 kg)
Capacity:
US Electrical Saftey:
Amps:
Voltage Frequency:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 5XL (83093)
- FELLOWES Carbon Replacemt Filters, f/AeraMax 290, PK 4 (FEL9324201)
- BUNN Handle, Brew Basket Black (20201-1100)
- CAFE BUSTELO Cafe Bustello Espresso Coffee, 36oz (7447100055)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IYT0420A-161)
- MANITOWOC 29 5/32 in W X 39 1/2 in H X 27 11/64 in D Ice Maker (UNP0300A-161)
- BECKETT Pump-115/230V Ice Machine Replcmt Pump (BRPAP1)
- SCOTSMAN Ice Maker, 500 lb per Day, 23" H, 30" W (MC0530SW-1)
- KOOLAIRE Ice Cube Machine, 675 lb Ice Produce/Day (KDT0700A)
- AVANTI Avanti Commercial Ice Maker, Stainless Steel (CIM102U3S)
- WHYNTER 15" W X 33" H X 28" D Ice Maker, Ice Production Per Day: 50 lbs. (UIM-502SS)
- Accucold Ice Makers