Shop All Laboratory Refrigerators & Freezers
Accucold
9 Cu.Ft. Chest Freezer
Mfr # VLT850
Zoro # G3968532
product price: $2,693.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,693.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # VLT850
- Zoro # G3968532
- UPC # 761101009285
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Description
Laboratory chest freezer capable of -35o C (-31o F) operation
Accucold's VLT series includes user friendly chest and compact laboratory freezers capable of reaching -35o C (-31o F).
The VLT850 is a chest freezer with 9 cu.ft. of storage capacity. Designed for optimum temperature performance, it can safely hold vaccines, pharmaceuticals, and even frozen foods under stable conditions with manual defrost operation. A digital thermostat includes easy electronic controls for precise temperature management and a battery-powered thermometer is installed to provide the most accurate temperature readout. The thermometer includes an audible alarm to warn of any high or low variations in temperature.
Corner protectors help to protect the unit's exterior from bumps or dents and counterbalanced hinges provide an easy lift on the lid. A lock is included for added security.
This unit is UL-S listed to NSF-7 and UL-471 commercial standards.
Commercially listed to NSF-7 standards and meets UL-471
Capable of operating at -35o C for long-term food preservation and safe storage of pharmaceuticals
Factory installed lock provides security you can count on
Precise temperature control with a digital thermostat
Alarm warns of temperature variations while providing a digital display of interior temperature
Product Dimensions & Specifications:
Height of Cabinet: 33.0" (84 cm)
Width: 45.75" (116 cm)
Depth: 24.0" (61 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 9.0 cu.ft. (255 L)
US Electrical Saftey: UL
Amps: 1.4
Voltage Frequency: 115 V AC/60 Hz
Accucold's VLT series includes user friendly chest and compact laboratory freezers capable of reaching -35o C (-31o F).
The VLT850 is a chest freezer with 9 cu.ft. of storage capacity. Designed for optimum temperature performance, it can safely hold vaccines, pharmaceuticals, and even frozen foods under stable conditions with manual defrost operation. A digital thermostat includes easy electronic controls for precise temperature management and a battery-powered thermometer is installed to provide the most accurate temperature readout. The thermometer includes an audible alarm to warn of any high or low variations in temperature.
Corner protectors help to protect the unit's exterior from bumps or dents and counterbalanced hinges provide an easy lift on the lid. A lock is included for added security.
This unit is UL-S listed to NSF-7 and UL-471 commercial standards.
Commercially listed to NSF-7 standards and meets UL-471
Capable of operating at -35o C for long-term food preservation and safe storage of pharmaceuticals
Factory installed lock provides security you can count on
Precise temperature control with a digital thermostat
Alarm warns of temperature variations while providing a digital display of interior temperature
Product Dimensions & Specifications:
Height of Cabinet: 33.0" (84 cm)
Width: 45.75" (116 cm)
Depth: 24.0" (61 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 9.0 cu.ft. (255 L)
US Electrical Saftey: UL
Amps: 1.4
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Adapter, Inclined, 105 Degrees, 24/40 Jo (ADB105-24)
- BUNTING Magnetic Pull Test Kit with Digital Scale Kit (PTK-2000-DS)
- RPI Penicillin/Streptomycin/Glutamine, 50mL (P93570-50.0)
- DURAC Hydrometer, Range 0.700/0.770 (B61801-4000)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- ACCUCOLD Power Out Alarm, For Any 115/120V Appli. (PF1KIT)
- ACCUCOLD 20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant (ACR45L)
- ACCUCOLD Refrigerator w/Freezer, General Purpose (CT66LW)
- ACCUCOLD Pharmacy-Vaccine Refrigerator 8 cu. ft., (ARG8PV)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARS3PV)
- TRACEABLE Thermohygrometer with Clock (5660TR)
- Accucold Laboratory Refrigerators & Freezers