Accucold

6 Cu.Ft. ADA Height Vaccine Refrigerator


product price: $2,020.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Performance series Pharma-Vac 6 cu.ft. freestanding ADA compliant glass door commercial all-refrigerator for the display and refrigeration of vaccines, with antimicrobial silver-ion handle
Accucold's Pharma-Vac Performance Series are upright all-refrigerators designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting CDC/VFC guidelines, with a powder-coated silver ion handle that helps prevent germ spread.
The ARG6PV is a 6 cu.ft. all-refrigerator sized at 32.5 inches high for use in most ADA compliant applications. The adjustable control range allows you to manage the temperature between +2 to +8oC. The microprocessor temperature controller is externally located to minimize door openings, helping to protect stored contents from ambient temperature. The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in Celsius or Fahrenheit to the nearest tenth of a degree. The audible and visual temperature alarm sounds if the unit's interior goes out of range. Additional alarms include a power failure alert, door open alarm, and sensor failure alarm. This unit is equipped with remote alarm contacts in the rear and a 1/2" probe port on the right side to accept additional monitoring devices.
Inside, the ARG6PV utilizes adjustable cycle defrost operation to avoid temperature spikes. Optimized forced air cooling with an internal fan to ensure excellent temperature stability and uniformity with rapid recovery after door openings. The adjustable plastic-coated wire shelves can be positioned at 1/2" increments to accommodate virtually any sized item. This unit includes LED internal lighting with an on/off rocker switch. The interior is constructed from white powder coated metal to ensure added durability and better temperature retention.
The ARG6PV comes in a white cabinet finish with a blue accented control panel. The factory-installed antimicrobial handle is powder-coated with naturally occurring silver ions, which help to reduce the spread of germs, allowing for a safer, cleaner user experience. The double pane tempered glass door provides a full view of the interior. The user-reversible door ships with a right hand swing and self-closing function (note: self-closing is disabled once reversed to LHD). This mod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.