Accucold

49 Cu.Ft. Upright Pharmacy Refrigerator


product price: $8,098.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Performance series Pharma-Lab 49 cu.ft. all-refrigerator in stainless steel with glass doors
Accucold's Pharma-Lab Performance Series features reach-in refrigerators and matching freezers designed and purpose-built to meet the demanding needs for pharmacy, medication, vaccine, laboratory, and life science applications.
The ARG49ML is a 49 cu.ft. single section glass door all-refrigerator with an adjustable control range from +2 to +10oC. The microprocessor temperature controller features a large digital LED display viewable in Celsius or Fahrenheit, making it easy for staff to manage and monitor the temperature. The unit is equipped with an air sensor for rapid control response and a product sensor for a more accurate reading of the interior, including a display of the min/max temperature in 15 minute increments The audible and visual temperature alarm sounds if the unit rises or falls above a user-set range. Additional alarms include a power failure alert, door open alarm, and a condenser cleaning reminder.
Inside, the ARG49ML utilizes adjustable cycle defrost operation to avoid temperature spikes, with a top-mounted forced air cooling system to ensure rapid temperature recovery. Eight vinyl-coated wire shelves on cantilevered clips allow you to accommodate virtually any sized item. The LED lighting displays automatically when the door is open, providing a full and energy efficient display.
The ARG49ML features a durable stainless steel cabinet and interior, with a sealed back for easier cleanup. The double pane tempered glass doors provide a full display of the interior. We include a set of casters (2 locking) for optional installation. A factory-installed lock offers added security, with two keys included for your facility. Magnetic door gaskets ensure a strong seal. The two doors are self-closing to help protect contents, but will remain open at 90o for easier loading.
Designed with hydrocarbon refrigerant, the ARG49ML provides an energy efficient solution to large capacity storage. This unit is Pyxis, Omnicell, and AcuDose RX compatible and meets NSF-7 commercial standards. For a matching frost-free freezer, see the ARF49ML. A solid door refrigerator version is also available (model ARS49ML).
Intelligent microprocessor digital temperature controller
Improved temperature accuracy with a separate temperature probe for continuous product readout
Additional sensor reads interior air temperature for superior temperature control
Adju

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.