Shop All Milk & Formula Refrigerators & Freezers
Accucold
48" Wide All-In-One Wellness Room Kitchenette
Mfr # C48ELMC
Zoro # G2265268
product price: $5,145.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,145.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # C48ELMC
- Zoro # G2265268
- UPC # 761101076959
- Country of Origin China
- Category Milk & Formula Refrigerators & Freezers
Description
48" wide all-in-one kitchenette with a smooth glass cooktop, MOMCUBE breast milk refrigerator, sink with faucet, and storage cabinet
Summit brings innovative value into the workplace with all-in-one combination units for full-service use. Two electric burners, a MOMCUBE breast milk refrigerator, sink, and cabinet space create a complete kitchen experience.
At 48" wide and 24" deep, the C48ELMC provides all the convenience of a kitchen in a slim-fitting design. The stainless steel work surface offers plenty of space for food preparation, with a sink and faucet included to meet your hand and material washing needs. A 115V smooth-top cooktop with two elements is built into the top, providing the ability to prepare food, thaw breast milk, or sanitize nursing equipment as needed. The cooktop is equipped with a pre-installed 3-pronged cord for easy setup.
The 6 cu.ft. MLRS6MC MOMCUBE all-refrigerator, purpose-built for proper breast milk storage, slides in under the counter. This unit is specially designed and tested to store breast milk according to the CDC's guidelines. It has an LED display that allows users to monitor and change the temperature as needed. The user-reversible door provides flexibility in unit placement, and includes an antimicrobial handle powder-coated with naturally occurring silver ions helping to reduce germ spread in high-traffic environments. A keyed lock offers added security. Inside, the MLRS6MC has four adjustable wire shelves and a soft LED light with an on/off switch for easy viewing of the interior.
Under the sink, the C48ELMC includes a large cabinet ideal for dry storage, with a removable shelf for added efficiency. We also offer optional wall cabinets for additional storage convenience, as well as our APSS48 appliance station shelving system that can be installed over the kitchenette to house a microwave, coffeemaker, or other items.
The C48ELMC ships on one pallet and is designed for easy setup. Perfect for breakrooms, wellness rooms, daycare centers, and similar environments seeking a full-capacity kitchen area in a slim-fitting design. Additional choices are available with interior refrigerator lockers (C48ELMCLK) or with a storage shelf and microwave included (C48ELMCMW).
Product Dimensions & Specifications:
Height of Cabinet: 40.0" (102 cm)
Width: 47.25" (120 cm)
Depth: 24.0" (61 cm)
Weight: 220.0 lbs. (100 kg)
Capacity: 6.0 cu.ft. (170 L)
US Electrical Saftey: ETL
Amps: 24.55
Voltage Frequency: 115 V AC/60 Hz
Summit brings innovative value into the workplace with all-in-one combination units for full-service use. Two electric burners, a MOMCUBE breast milk refrigerator, sink, and cabinet space create a complete kitchen experience.
At 48" wide and 24" deep, the C48ELMC provides all the convenience of a kitchen in a slim-fitting design. The stainless steel work surface offers plenty of space for food preparation, with a sink and faucet included to meet your hand and material washing needs. A 115V smooth-top cooktop with two elements is built into the top, providing the ability to prepare food, thaw breast milk, or sanitize nursing equipment as needed. The cooktop is equipped with a pre-installed 3-pronged cord for easy setup.
The 6 cu.ft. MLRS6MC MOMCUBE all-refrigerator, purpose-built for proper breast milk storage, slides in under the counter. This unit is specially designed and tested to store breast milk according to the CDC's guidelines. It has an LED display that allows users to monitor and change the temperature as needed. The user-reversible door provides flexibility in unit placement, and includes an antimicrobial handle powder-coated with naturally occurring silver ions helping to reduce germ spread in high-traffic environments. A keyed lock offers added security. Inside, the MLRS6MC has four adjustable wire shelves and a soft LED light with an on/off switch for easy viewing of the interior.
Under the sink, the C48ELMC includes a large cabinet ideal for dry storage, with a removable shelf for added efficiency. We also offer optional wall cabinets for additional storage convenience, as well as our APSS48 appliance station shelving system that can be installed over the kitchenette to house a microwave, coffeemaker, or other items.
The C48ELMC ships on one pallet and is designed for easy setup. Perfect for breakrooms, wellness rooms, daycare centers, and similar environments seeking a full-capacity kitchen area in a slim-fitting design. Additional choices are available with interior refrigerator lockers (C48ELMCLK) or with a storage shelf and microwave included (C48ELMCMW).
Product Dimensions & Specifications:
Height of Cabinet: 40.0" (102 cm)
Width: 47.25" (120 cm)
Depth: 24.0" (61 cm)
Weight: 220.0 lbs. (100 kg)
Capacity: 6.0 cu.ft. (170 L)
US Electrical Saftey: ETL
Amps: 24.55
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Lip-Guard, Box, 1/57 oz., PK20 (26671)
- PROHEAL Adult Diapers , Large , Overnight Absorbency, 18PK (PH-60034-18PK)
- WD-40 575OZ Lava Bar (10185)
- TWO TEN INNOVATIONS SM22 Safe T Mate Wheelchair AntiRollback Device, 16 inch to 20 inch Wheel Width (SM2-3)
- ACCUCOLD 19" Wide Compact MOMCUBE Breast Milk Refrigerator (MC2)
- DRIVE MEDICAL Pure Expressions Dual Channel Electric Breast Pump (rtlbp2000)
- Accucold Milk & Formula Refrigerators & Freezers