Shop All Laboratory Refrigerators & Freezers
Accucold
28" Wide Pharmacy Refrigerator
Mfr # ACR1718RH
Zoro # G3966493
product price: $4,164.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,164.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # ACR1718RH
- Zoro # G3966493
- UPC # 761101053622
- Country of Origin Mexico
- Category Laboratory Refrigerators & Freezers
Description
Full-size pharmaceutical all-refrigerator with a glass door, lock, digital thermostat, and a stainless steel interior and exterior cabinet
Accucold by Summit Appliance carries a quality line of pharmaceutical refrigeration for temperature-safe storage of sensitive material.
The ACR1718RH offers 17 cu.ft. of interior storage, with six adjustable cantilevered shelves to accommodate a variety of sizes. The shelves are constructed from heavy duty recycled molded plastic for lasting durability. As an alternative, we offer a separate full-extension drawer in a durable aluminum finish that can be ordered with this unit. Fan-forced cooling ensures cold air is evenly distributed throughout the stainless steel interior. This model uses automatic defrost operation for easy user maintenance, with audible high/low temperature alarms to warn if the unit goes out of range. A digital thermostat offers intuitive and reliable temperature control. Designed for optimum pharmaceutical storage, the temperature range is 2oC to 8oC.
The ACR1718RH comes with a stainless steel cabinet with a locking tempered self-closing glass door, an ideal time-saving feature for busy staffs that helps to ensure items aren€t accidentally exposed to room temperature. LED lighting in the door panel allows all stored items to be fully displayed. A hidden light switch is conveniently located towards the top of the unit, letting staff turn the lights off during off hours. This unit is ETL-S listed to NSF-7 commercial standards and meets UL-471 commercial standards. It features a high efficiency compressor and maintenance-free rear condenser. A factory installed keyed lock offers added security in preventing unsupervised access to sensitive materials.
NOTE: This unit has a right hand door swing and is not field reversible. For a left hand door swing, see the ACR1718LH.
Large 17 cu.ft. capacity with the flexibility of adjustable cantilevered shelving
Accucold refrigerator for pharmaceutical storage
Self-closing door ensures items are not accidentally overexposed to warm temperatures
LED lighting allows optimum visibility for stored contents
High/low temperature alarm ensures interior is never out of range
Product Dimensions & Specifications:
Height of Cabinet: 79.25" (201 cm)
Width: 27.63" (70 cm)
Depth: 24.75" (63 cm)
Weight: 210.0 lbs. (95 kg)
Capacity: 17.0 cu.ft. (481 L)
US Electrical Saftey: ETL
Amps: 5
Voltage Frequency: 115 V AC/60 Hz
Accucold by Summit Appliance carries a quality line of pharmaceutical refrigeration for temperature-safe storage of sensitive material.
The ACR1718RH offers 17 cu.ft. of interior storage, with six adjustable cantilevered shelves to accommodate a variety of sizes. The shelves are constructed from heavy duty recycled molded plastic for lasting durability. As an alternative, we offer a separate full-extension drawer in a durable aluminum finish that can be ordered with this unit. Fan-forced cooling ensures cold air is evenly distributed throughout the stainless steel interior. This model uses automatic defrost operation for easy user maintenance, with audible high/low temperature alarms to warn if the unit goes out of range. A digital thermostat offers intuitive and reliable temperature control. Designed for optimum pharmaceutical storage, the temperature range is 2oC to 8oC.
The ACR1718RH comes with a stainless steel cabinet with a locking tempered self-closing glass door, an ideal time-saving feature for busy staffs that helps to ensure items aren€t accidentally exposed to room temperature. LED lighting in the door panel allows all stored items to be fully displayed. A hidden light switch is conveniently located towards the top of the unit, letting staff turn the lights off during off hours. This unit is ETL-S listed to NSF-7 commercial standards and meets UL-471 commercial standards. It features a high efficiency compressor and maintenance-free rear condenser. A factory installed keyed lock offers added security in preventing unsupervised access to sensitive materials.
NOTE: This unit has a right hand door swing and is not field reversible. For a left hand door swing, see the ACR1718LH.
Large 17 cu.ft. capacity with the flexibility of adjustable cantilevered shelving
Accucold refrigerator for pharmaceutical storage
Self-closing door ensures items are not accidentally overexposed to warm temperatures
LED lighting allows optimum visibility for stored contents
High/low temperature alarm ensures interior is never out of range
Product Dimensions & Specifications:
Height of Cabinet: 79.25" (201 cm)
Width: 27.63" (70 cm)
Depth: 24.75" (63 cm)
Weight: 210.0 lbs. (95 kg)
Capacity: 17.0 cu.ft. (481 L)
US Electrical Saftey: ETL
Amps: 5
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- AMSCOPE Simple Stain Kit of Three Chemicals for Preparing Microscope Slides (SK-3E)
- EXTECH Buffer Solution, 10 pH, 1 Pt, PK2 (PH10-P)
- ZORO SELECT Telescopic Dipper, Polypropylene, 7-24 Ft (5324)
- ACCUCOLD 15 Cu.Ft. Upright Vaccine Refrigerator (ARG15PV)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (ARS6PV-VT65MLSTACKMED2)
- ACCUCOLD Freezer, Pharmacy, Upright (FFUF194)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARS3PV)
- ACCUCOLD Refrigerator w/Freezer, General Purpose (CT66LW)
- AMERICAN BIOTECH SUPPLY Refrigerator, Solid Door, 12 cu. ft., 6A (PH-ABT-HC-12S)
- Accucold Lab Cooling Equipment