Shop All Refrigerators
Accucold
24" Wide Refrigerator-Freezer
Mfr # CT66LW
Zoro # G3964028
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accucold
- MFR # CT66LW
- Zoro # G3964028
- UPC # 761101068787
- Country of Origin Serbia
- Category Refrigerators
Description
Freestanding refrigerator-freezer for general purpose use, with lock, dual evaporator cooling, cycle defrost, and white exterior
Accucold by Summit Appliance offers a wide range of counter height refrigeration for general purpose storage. The CT66J Series includes freestanding refrigerator-freezers equipped with dual evaporator cooling for optimum storage conditions.
Sized with a 24" footprint, the CT66LW offers over 5 cu.ft. of storage capacity. This counter height model is designed for freestanding use. It features a white exterior finish and a user-reversible door swing. A factory installed front lock offers convenient security.
Inside, our unique dual evaporator system separately cools the refrigerator and freezer section to ensure proper storage temperature. Cycle defrost operation reduces user maintenance in the automatic defrost fresh food section, with static manual defrost operation in the freezer compartment. Door storage provides easy access for tall bottles and small condiments. Additional features include adjustable shelves, a clear crisper, and automatic interior lighting.
The CT66LW has long proven itself to have one of the best temperature performance records in the industry. To see additional finish options on this unit, browse the full CT66 Series. For built-in undercounter applications, see the CT66WBIADA.
NOTE: This unit is designed for general purpose applications and does not meet DOE energy standards for residential use.
Factory-installed lock provides security you can count on
Over 5 cu.ft. of storage capacity in a perfectly sized 24" footprint
Improved temperature performance with our unique dual evaporator cooling
Door racks provide convenient storage options
Made in Europe
Product Dimensions & Specifications:
Height of Cabinet: 33.5" (85 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.1 cu.ft. (144 L)
US Electrical Saftey: UL
Amps: 1.2
Voltage Frequency:
Accucold by Summit Appliance offers a wide range of counter height refrigeration for general purpose storage. The CT66J Series includes freestanding refrigerator-freezers equipped with dual evaporator cooling for optimum storage conditions.
Sized with a 24" footprint, the CT66LW offers over 5 cu.ft. of storage capacity. This counter height model is designed for freestanding use. It features a white exterior finish and a user-reversible door swing. A factory installed front lock offers convenient security.
Inside, our unique dual evaporator system separately cools the refrigerator and freezer section to ensure proper storage temperature. Cycle defrost operation reduces user maintenance in the automatic defrost fresh food section, with static manual defrost operation in the freezer compartment. Door storage provides easy access for tall bottles and small condiments. Additional features include adjustable shelves, a clear crisper, and automatic interior lighting.
The CT66LW has long proven itself to have one of the best temperature performance records in the industry. To see additional finish options on this unit, browse the full CT66 Series. For built-in undercounter applications, see the CT66WBIADA.
NOTE: This unit is designed for general purpose applications and does not meet DOE energy standards for residential use.
Factory-installed lock provides security you can count on
Over 5 cu.ft. of storage capacity in a perfectly sized 24" footprint
Improved temperature performance with our unique dual evaporator cooling
Door racks provide convenient storage options
Made in Europe
Product Dimensions & Specifications:
Height of Cabinet: 33.5" (85 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.1 cu.ft. (144 L)
US Electrical Saftey: UL
Amps: 1.2
Voltage Frequency:
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Strike Plate (21818019)
- BUNN Water Strainer (23820.1)
- VULCAN HART Orifice, Spud (00-010901-00055)
- CLEVELAND Safety Thermostat L6C, 24 (KE550696)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- IVATION 12-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC125B)
- DANBY 4.4cf All Refrigerator, Auto Deforst, White (DAR044A4WDD)
- Accucold Refrigerators