Shop All Laboratory Refrigerators & Freezers
Accucold
24" Wide Pharmacy Refrigerator
Mfr # ACR1151
Zoro # G3969582
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,860.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accucold
- MFR # ACR1151
- Zoro # G3969582
- UPC # 761101050348
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Description
Mid-sized pharmaceutical all-refrigerator with stainless steel construction inside and out, digital controls, and self-closing glass door
Accucold by Summit Appliance carries a quality line of pharmaceutical refrigeration for temperature-safe storage of sensitive material.
The ACR1151 is conveniently sized with a 24" footprint for space-challenged facilities, with a front-breathing system that allows built-in or freestanding use. The exterior and interior are constructed from stainless steel for easier cleaning and improved sanitation. The glass door provides a full view of the 11 cu.ft. interior while adding protection with the self-closing design. A factory installed lock offers added security. A hospital grade cord with a 'green dot' plug offers added safety in high traffic facilities.
Inside, the ACR1151 includes six cantilevered chrome shelves that can easily be rearranged to accommodate a variety of sizes. Fan-forced cooling ensures cold air is evenly distributed throughout the interior. This model uses frost-free operation for easy user maintenance, with an audible open door alarm that will sound if the door is ajar for over 60 seconds. A digital thermostat offers intuitive temperature control that can be viewable in Celsius or Fahrenheit. Designed for optimum pharmaceutical storage, the temperature range is 2oC to 8oC.
NOTE: Due to the self-closing design of the door, this unit is currently only available with a right hand door swing.
Stainless steel construction inside and out for easier cleaning and improved sanitation
Self-closing door and open door alarm ensure items are not accidentally overexposed to warm temperatures
Full display all the way down to the floor
LED lighting allows optimum visibility for stored contents
Factory installed lock offers added security
Product Dimensions & Specifications:
Height of Cabinet: 58.38" (148 cm)
Width: 23.63" (60 cm)
Depth: 22.88" (58 cm)
Weight: 141.0 lbs. (64 kg)
Capacity: 11.0 cu.ft. (311 L)
US Electrical Saftey: ETL
Amps: 1.7
Voltage Frequency: 115 V AC/60 Hz
Accucold by Summit Appliance carries a quality line of pharmaceutical refrigeration for temperature-safe storage of sensitive material.
The ACR1151 is conveniently sized with a 24" footprint for space-challenged facilities, with a front-breathing system that allows built-in or freestanding use. The exterior and interior are constructed from stainless steel for easier cleaning and improved sanitation. The glass door provides a full view of the 11 cu.ft. interior while adding protection with the self-closing design. A factory installed lock offers added security. A hospital grade cord with a 'green dot' plug offers added safety in high traffic facilities.
Inside, the ACR1151 includes six cantilevered chrome shelves that can easily be rearranged to accommodate a variety of sizes. Fan-forced cooling ensures cold air is evenly distributed throughout the interior. This model uses frost-free operation for easy user maintenance, with an audible open door alarm that will sound if the door is ajar for over 60 seconds. A digital thermostat offers intuitive temperature control that can be viewable in Celsius or Fahrenheit. Designed for optimum pharmaceutical storage, the temperature range is 2oC to 8oC.
NOTE: Due to the self-closing design of the door, this unit is currently only available with a right hand door swing.
Stainless steel construction inside and out for easier cleaning and improved sanitation
Self-closing door and open door alarm ensure items are not accidentally overexposed to warm temperatures
Full display all the way down to the floor
LED lighting allows optimum visibility for stored contents
Factory installed lock offers added security
Product Dimensions & Specifications:
Height of Cabinet: 58.38" (148 cm)
Width: 23.63" (60 cm)
Depth: 22.88" (58 cm)
Weight: 141.0 lbs. (64 kg)
Capacity: 11.0 cu.ft. (311 L)
US Electrical Saftey: ETL
Amps: 1.7
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Slide Warmer, Small, 10.25" x 8" x 3" (XH-2002)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2607)
- GLOBE SCIENTIFIC Lid For Microtest Plates, Ps, PK150 (129930)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0870I Dpd Powder Taylor (TTR0870I)
- ACCUCOLD Refrigerator w/Freezer, General Purpose (CT66LW)
- ACCUCOLD 23 Cu.Ft. Upright Pharmacy Refrigerator (ARG23ML)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- ACCUCOLD 15 Cu.Ft. Upright Vaccine Refrigerator (ARS15PV)
- ACCUCOLD Medical-Laboratory Refrigerator 6 cu. ft (ARS6ML)
- ACCUCOLD Refrigerator, Pharmacy, Upright (ARG18PV)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9G)
- Accucold Lab Cooling Equipment