Shop All Refrigerators
Accucold
24" Wide Built-In All-Refrigerator, ADA Compliant
Mfr # FF7LBLKBIADA
Zoro # G3963440
Free Shipping & Returns
$2,530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accucold
- MFR # FF7LBLKBIADA
- Zoro # G3963440
- UPC # 761101072913
- Country of Origin Serbia
- Category Refrigerators
Description
ADA compliant built-in undercounter all-refrigerator for general purpose or commercial use, with lock, auto defrost operation and black exterior
Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7BIADA Series features 24" wide all-refrigerators designed for built-in installation under lower ADA compliant counters.
The FF7LBLKBIADA is a 32" high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. The front-breathing design allows built-in use under counters, while the fully finished cabinet also lets this unit be used freestanding. This model has a black exterior and user-reversible door swing. A factory installed front lock offers added security.
Inside, the FF7LBLKBIADA utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays (up to 19 1/2" x 16"). Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial.
The FF7LBLKBIADA is ETL-S listed to NSF-7 standards for use in commercial establishments. For more finish options, browse the entire FF7BIADA Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.
32 inch height fits under lower ADA compliant counters
Commercially approved for use in foodservice establishments
Flexible design allows built-in or freestanding use in 24" spaces
Factory-installed lock provides security you can count on
Adjustable glass shelves for spill-proof storage
Product Dimensions & Specifications:
Height of Cabinet: 32.0" (81 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: ETL
Amps: 1.4
Voltage Frequency: 115 V AC/60 Hz
Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7BIADA Series features 24" wide all-refrigerators designed for built-in installation under lower ADA compliant counters.
The FF7LBLKBIADA is a 32" high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. The front-breathing design allows built-in use under counters, while the fully finished cabinet also lets this unit be used freestanding. This model has a black exterior and user-reversible door swing. A factory installed front lock offers added security.
Inside, the FF7LBLKBIADA utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays (up to 19 1/2" x 16"). Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial.
The FF7LBLKBIADA is ETL-S listed to NSF-7 standards for use in commercial establishments. For more finish options, browse the entire FF7BIADA Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.
32 inch height fits under lower ADA compliant counters
Commercially approved for use in foodservice establishments
Flexible design allows built-in or freestanding use in 24" spaces
Factory-installed lock provides security you can count on
Adjustable glass shelves for spill-proof storage
Product Dimensions & Specifications:
Height of Cabinet: 32.0" (81 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: ETL
Amps: 1.4
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Control, Temp - Elec (ETC-111000)
- DURKEE Durkee Garlic Pepper 21 oz., PK6 (2004202)
- HOBART Capacitor, Motor Start (00-070487-00025)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Honey Oat Granola 25lbs (1278B25)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- WHYNTER 13.8 cu.ft. Digital Upright Convertible SS Deep Freezer/Refrigerator (UDF-139SS)
- NEXEL 3 Door Merchandiser Refrigerator, 53 Cu. Ft., 78-3/8W x 30D x 80-3/4'H (SG1.9L3-HC)
- Accucold Refrigerators