Shop All Refrigerators
Accucold
24" Wide Built-In All-Refrigerator, ADA Compliant
Mfr # FF6LWBI7PLUS2ADA
Zoro # G3963684
product price: $2,452.99
/ea
Free Shipping & Returns
$2,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FF6LWBI7PLUS2ADA
- Zoro # G3963684
- Country of Origin Unknown
- Category Refrigerators
Description
24" wide built-in ADA compliant commercial all-refrigerator in white, auto defrost with a lock, NIST calibrated thermometer, digital thermostat, door storage, and internal fan
The FF6LWBI7PLUS2ADA is a commercially approved all-refrigerator sized at 32" high and just under 24" wide for an easy fit under lower ADA compliant counters. Made in Europe, it comes in a white exterior finish with a keyed lock located towards the top of the door for convenient security. The front-breathing system allows built-in installation, while the fully finished cabinet also enables freestanding use. A digital thermostat is located in the kickplate for easy and precise temperature management.
The unit uses automatic defrost operation and includes an internal fan for stabilized cooling. Adjustable wire shelves offer flexible storage inside the 5.5 cu.ft. interior, with door racks and an automatic light included. The FF6LWBI7PLUS2ADA includes a thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents.
The FF6LWBI7PLUS2ADA is ETL-S listed to NSF-7 commercial standards. It can be further customized with a variety of options, including data loggers, alarms, and more. Contact our sales team for more information.
Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
Commercially listed to NSF-7 standards
Thermometer provides external readout of current and high/low temperature
Flexible design allows built-in or freestanding use under counters in 24 inch wide spaces
32" height fits under lower ADA compliant counters
Advanced precision with digital temperature controls
Product Dimensions & Specifications:
Height of Cabinet: 32.0" (81 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saft
The FF6LWBI7PLUS2ADA is a commercially approved all-refrigerator sized at 32" high and just under 24" wide for an easy fit under lower ADA compliant counters. Made in Europe, it comes in a white exterior finish with a keyed lock located towards the top of the door for convenient security. The front-breathing system allows built-in installation, while the fully finished cabinet also enables freestanding use. A digital thermostat is located in the kickplate for easy and precise temperature management.
The unit uses automatic defrost operation and includes an internal fan for stabilized cooling. Adjustable wire shelves offer flexible storage inside the 5.5 cu.ft. interior, with door racks and an automatic light included. The FF6LWBI7PLUS2ADA includes a thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents.
The FF6LWBI7PLUS2ADA is ETL-S listed to NSF-7 commercial standards. It can be further customized with a variety of options, including data loggers, alarms, and more. Contact our sales team for more information.
Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
Commercially listed to NSF-7 standards
Thermometer provides external readout of current and high/low temperature
Flexible design allows built-in or freestanding use under counters in 24 inch wide spaces
32" height fits under lower ADA compliant counters
Advanced precision with digital temperature controls
Product Dimensions & Specifications:
Height of Cabinet: 32.0" (81 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCHS Welch's 100% Apple PET Bottle Juice 16 fl. oz. Bottle, PK12 (WPD30193)
- ALLIANCE TIMER 115/60 3 CYCLE 1 SPEED (200927P)
- ALLPOINTS Gasket, Sponge Rubber , 50' (1271075)
- TRUE Hinge Kit, Door - Top Right (870837)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- DANBY PRODUCTS Danby Countertop Microwave, 1000 Watts, 1.1 Cu.Ft. Capacity, Black & Silver (DDMW1125BBS)
- DANBY Beverage Center, 3.3 cu ft, Black (DBC117A1BSSDB-6)
- Accucold Refrigerators