Shop All Freezers
Accucold
24" Wide Built-In All-Freezer, ADA Compliant
Mfr # VT65MLBIADA
Zoro # G3968429
product price: $1,992.99
/ea
Free Shipping & Returns
$1,992.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
ADA compliant built-in undercounter medical all-freezer capable of -25o C operation, white with front lock
Accucold VT65MBIADA medical all-freezers offer low temperature storage in a perfectly sized footprint designed for built-in installation under lower ADA compliant counters.
The 32€ high VT65MLBIADA can be used built-in or freestanding in any 24€ space, with low temperature manual defrost operation that can reach -25oC. The interior includes three slide-out basket drawers for convenient storage that keeps items cold when the door is opened. Additional features include an adjustable thermostat and one-piece interior liner for easier cleanup.
This medical unit has a white cabinet and reversible door. A factory installed lock offers added security.
NOTE: ALL VT65M FREEZERS ARE DESIGNED FOR MEDICAL OR COMMERCIAL USE ONLY. THESE ARE NOT HOUSEHOLD FREEZERS.
32 inch height fits under lower ADA compliant counters
Flexible design allows built-in or freestanding use
Factory installed lock provides security you can count on
-25o C operation for safe storage of temperature sensitive materials
Perfectly sized to fit under counters and in 24 inch spaces
Product Dimensions & Specifications:
Height of Cabinet: 32.0" (81 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 105.0 lbs. (48 kg)
Capacity: 3.5 cu.ft. (99 L)
US Electrical Saftey: UL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
Accucold VT65MBIADA medical all-freezers offer low temperature storage in a perfectly sized footprint designed for built-in installation under lower ADA compliant counters.
The 32€ high VT65MLBIADA can be used built-in or freestanding in any 24€ space, with low temperature manual defrost operation that can reach -25oC. The interior includes three slide-out basket drawers for convenient storage that keeps items cold when the door is opened. Additional features include an adjustable thermostat and one-piece interior liner for easier cleanup.
This medical unit has a white cabinet and reversible door. A factory installed lock offers added security.
NOTE: ALL VT65M FREEZERS ARE DESIGNED FOR MEDICAL OR COMMERCIAL USE ONLY. THESE ARE NOT HOUSEHOLD FREEZERS.
32 inch height fits under lower ADA compliant counters
Flexible design allows built-in or freestanding use
Factory installed lock provides security you can count on
-25o C operation for safe storage of temperature sensitive materials
Perfectly sized to fit under counters and in 24 inch spaces
Product Dimensions & Specifications:
Height of Cabinet: 32.0" (81 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 105.0 lbs. (48 kg)
Capacity: 3.5 cu.ft. (99 L)
US Electrical Saftey: UL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Solenoid Valve 1/2" 120V (2V-80502-04)
- TAKIS Fuego, 1 oz Bags, 46PK (757528044251)
- JOSEPH JOSEPH Joseph Joseph 6815591 Nest 101 oz Food Storage Container Set; Assorted Color (6815591)
- SAVORY Toaster Element (51128)
- ACCUCOLD Compact All-Freezer (FS24L)
- ACCUCOLD Compact All-Freezer (FS24LGP)
- ACCUCOLD 20" Wide Built-In All-Freezer, ADA Compliant (ALFZ36)
- ACCUCOLD Compact All-Freezer (FS30L)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- ACCUCOLD Compact All-Freezer (FS30LPRO)
- KOOLMORE Commercial Deep Chest Freezer with Wire Basket, 10 cu. ft. Compact Food and Meat Storage (SCF-9C)
- Accucold Freezers