Shop All Freezers
Accucold
24" Wide Built-In All-Freezer, ADA Compliant
Mfr # VT65ML7CSSADA
Zoro # G3967281
product price: $2,910.99
/ea
Free Shipping & Returns
$2,910.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Commercial ADA compliant built-in medical all-freezer capable of -25o C operation with stainless steel exterior and lock
Accucold VT65M7BIADA series features commercially listed all-freezers designed for low temperature storage and sized for use under lower ADA compliant counters.
The 32" high VT65ML7CSSADA can be used built-in or freestanding in any 24€ space, with low temperature manual defrost operation that can reach -25oC. The interior includes three slide-out basket drawers for convenient storage that keeps items cold when the door is opened. Additional features include an adjustable thermostat and one-piece interior liner for easier cleanup.
This medical unit features a stainless steel wrapped cabinet and door. A curved towel bar handle completes the look and a factory installed lock offers added security. This unit is ETL-S listed to NSF-7 commercial standards.
NOTE: ALL VT65M FREEZERS ARE DESIGNED FOR MEDICAL OR COMMERCIAL USE ONLY. THESE ARE NOT HOUSEHOLD FREEZERS.
ETL-S listed to NSF-7 commercial standards
32 inch height fits under lower ADA compliant counters
Factory installed lock provides security you can count on
Perfectly sized to fit under counters and in 24 inch spaces
-25o C operation for safe storage of temperature sensitive materials
Product Dimensions & Specifications:
Height of Cabinet: 32.0" (81 cm)
Width: 23.75" (60 cm)
Depth: 23.5" (60 cm)
Weight: 105.0 lbs. (48 kg)
Capacity: 3.5 cu.ft. (99 L)
US Electrical Saftey: UL
Amps: 1.3
Voltage Frequency:
Accucold VT65M7BIADA series features commercially listed all-freezers designed for low temperature storage and sized for use under lower ADA compliant counters.
The 32" high VT65ML7CSSADA can be used built-in or freestanding in any 24€ space, with low temperature manual defrost operation that can reach -25oC. The interior includes three slide-out basket drawers for convenient storage that keeps items cold when the door is opened. Additional features include an adjustable thermostat and one-piece interior liner for easier cleanup.
This medical unit features a stainless steel wrapped cabinet and door. A curved towel bar handle completes the look and a factory installed lock offers added security. This unit is ETL-S listed to NSF-7 commercial standards.
NOTE: ALL VT65M FREEZERS ARE DESIGNED FOR MEDICAL OR COMMERCIAL USE ONLY. THESE ARE NOT HOUSEHOLD FREEZERS.
ETL-S listed to NSF-7 commercial standards
32 inch height fits under lower ADA compliant counters
Factory installed lock provides security you can count on
Perfectly sized to fit under counters and in 24 inch spaces
-25o C operation for safe storage of temperature sensitive materials
Product Dimensions & Specifications:
Height of Cabinet: 32.0" (81 cm)
Width: 23.75" (60 cm)
Depth: 23.5" (60 cm)
Weight: 105.0 lbs. (48 kg)
Capacity: 3.5 cu.ft. (99 L)
US Electrical Saftey: UL
Amps: 1.3
Voltage Frequency:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART 00-411503-00004 Switch Infinite 24 (HP2004115030)
- HEINZ Heinz Seafood Cocktail Sauce 12 oz. Bottle, PK12 (10013000001134)
- BLODGETT Valve, Steam Safety - 3/4", 50 Psi (40613)
- JELL-O Jell-O Instant Chocolate Pudding 1.75lbs Bag, PK12 (10043000832711)
- ACCUCOLD Compact All-Freezer (FS24L)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- GLOBAL INDUSTRIAL Nexel Chest Freezer, 15.4 Cu. Ft., White (243082)
- NEXEL Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft. (CFD-1FF-SD-HC)
- MAXX COLD Reach-In Freezer, Double Door, Top Mount 42.8 CUFT (MCFT-49FD)
- MAXX COLD Chest Freezer Display, Curved Top 12.36 CUFT (MXF64CHC-7)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 49W (XS-360YX)
- Accucold Freezers