Shop All Industrial Heating Blankets
Accucold
24" Wide Blanket Warmer/Beverage Center
Mfr # PHC61G-SCR610BLSTACK
Zoro # G3963790
product price: $8,168.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,168.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # PHC61G-SCR610BLSTACK
- Zoro # G3963790
- UPC # 761101059280
- Country of Origin China
- Category Industrial Heating Blankets
Description
Glass door warming cabinet PHC61G stacked with SCR610BL commercial beverage center
Summit PureTherm offers innovative solutions to warming and cooling for space-challenged facilities with diverse appliance needs.
The PHC61G-SCR610BLSTACK combines a warming cabinet and beverage center into one slim 24" footprint. The PHC61G is a single chamber warming cabinet with a double pane tempered glass door to keep blanket inventory in full view. The digital thermostat allows you to store blankets between 120 and 150oF. Lower beverage center SCR610BL is ENERGY STAR qualified as a commercial unit, with automatic defrost operation for minimum user maintenance and LED lighting for an attractive and efficient display.
Inside, both units feature a durable, easy-to-clean stainless steel interior and adjustable cantilevered shelves to accommodate a variety of storage configurations. Front locks are standard on both models for added security, with a user-reversible door swing for added convenience. The doors feature matching stainless steel handles.
All stackable units ship in three boxes and require some minor assembly upon delivery. Additional stacked combinations can be created by ordering virtually any two units with our StackRack. For more information, contact our sales team at 718-893-3900.
Combines our popular commercial beverage center with our leading blanket warmer
Glass door warming cabinet keeps full blanket inventory in easy view
Digital controls for both units ensure easy temperature management
Factory installed locks in each section offer security you can count on
Some assembly required
Product Dimensions & Specifications:
Height of Cabinet: 74.0" (188 cm)
Width: 24.0" (61 cm)
Depth: 23.5" (60 cm)
Weight:
Capacity: 10.0 cu.ft. (283 L)
US Electrical Saftey: ETL
Amps: 1.5
Voltage Frequency: 115 V AC/60 Hz
Summit PureTherm offers innovative solutions to warming and cooling for space-challenged facilities with diverse appliance needs.
The PHC61G-SCR610BLSTACK combines a warming cabinet and beverage center into one slim 24" footprint. The PHC61G is a single chamber warming cabinet with a double pane tempered glass door to keep blanket inventory in full view. The digital thermostat allows you to store blankets between 120 and 150oF. Lower beverage center SCR610BL is ENERGY STAR qualified as a commercial unit, with automatic defrost operation for minimum user maintenance and LED lighting for an attractive and efficient display.
Inside, both units feature a durable, easy-to-clean stainless steel interior and adjustable cantilevered shelves to accommodate a variety of storage configurations. Front locks are standard on both models for added security, with a user-reversible door swing for added convenience. The doors feature matching stainless steel handles.
All stackable units ship in three boxes and require some minor assembly upon delivery. Additional stacked combinations can be created by ordering virtually any two units with our StackRack. For more information, contact our sales team at 718-893-3900.
Combines our popular commercial beverage center with our leading blanket warmer
Glass door warming cabinet keeps full blanket inventory in easy view
Digital controls for both units ensure easy temperature management
Factory installed locks in each section offer security you can count on
Some assembly required
Product Dimensions & Specifications:
Height of Cabinet: 74.0" (188 cm)
Width: 24.0" (61 cm)
Depth: 23.5" (60 cm)
Weight:
Capacity: 10.0 cu.ft. (283 L)
US Electrical Saftey: ETL
Amps: 1.5
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W097)
- SUPCO Mini Split Bracket, 14.5" x 17.75" (MB100)
- DAYTON Replacement Filter, PreFilter, 2HPB8, 2HPB9 (2HPC1)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (4YVC7)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L (SRL12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L (SRP12241)
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ PSA (SRL06241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- Accucold Industrial Heating Blankets