Accucold

24" Wide Blanket Warmer


product price: $7,455.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Single chamber passive heating blanket warmer with a self-closing glass door, stainless steel interior, digital thermostat, stainless steel cabinet, and lock
PURETHERM by ACCUCOLD brings value and convenience to warming cabinets.
The PTHC155GCSSLHD is a single chamber blanket warmer ideal for hospital settings keeping blankets at the proper temperature. The double pane tempered self-closing glass door ensures your staff can quickly check inventory with a display that goes down to the floor. This unit has a left-hand door swing with a pro style handle for added convenience. The stainless steel cabinet affords added durability in a stylish design. No internal fan helps to reduce lint buildup for safer, more efficient operation. Additionally, without fans or moving parts, there is no noise produced for silent operation. The interior walls are constructed from stainless steel to ensure easy cleanup and long-lasting durability. Sized with a 24" footprint, this unit takes up little space but can accommodate up to 12.17 cu.ft of storage.
Inside, the PTHC155GCSSLHD is designed to operate between 90o and 140oF with a foamed-in-place cabinet to ensure efficient insulation. This unit is featured with a digital thermostat that includes a large LED temperature readout. The cantilevered shelving system includes six chrome shelves than be adjusted to virtually any position to best suit your storage needs.
The PTHC155GCSSLHD includes a factory installed lock on the stainless steel trimmed door. A hospital grade cord with a 'green dot' plug ensures added safety in high traffic areas. We offer an optional dolly (DollyPHC) specially designed for this unit to allow for easier mobility and cleanup. This model comes with a stainless steel cabinet but can be ordered with a black cabinet (PTHC155GLHD) or a right-hand door swing (PTHC155GCSS).
With its conveniently slim dimensions and user-friendly features, the PTHC155GCSSLHD is a great way to keep blankets properly cared for in hospitals, medical and physical therapy offices, wellness centers, spas, and other facilities.
No internal fans or moving parts ensure silent, safe, and efficient operation
Stainless steel interior ensures durable use and easy cleaning
Digital controls conveniently located for easy adjustment and temperature viewing
Full length glass door keeps complete interior in view for easy inventory check
Product Dimensions & Specifications:
Height of Cabinet: 71.5" (182 cm)
Width: 23.63" (60 cm)
Depth:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.