Shop All Refrigerators
Accucold
24" Wide Beverage Center
Mfr # SCR600GL
Zoro # G3968514
product price: $1,351.99
/ea
Free Shipping & Returns
$1,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # SCR600GL
- Zoro # G3968514
- UPC # 761101055589
- Country of Origin Serbia
- Category Refrigerators
Description
Commercially listed 5.5 cu.ft. counter height beverage center in a 24" footprint, with white cabinet, glass door, and lock
SUMMIT COMMERCIAL's freestanding SCR600GL Series features conveniently sized beverage refrigerators designed and manufactured in Europe for quality storage and presentation in commercial establishments.
Sized under 24" wide and deep, the SCR600GL offers a generous 5.5 cu.ft. of storage capacity. The user-reversible door features double pane tempered glass for added protection. The factory-installed front lock is located towards the top of the door for easier access. This unit comes with a white cabinet finish and is designed for freestanding use.
Inside, the SCR600GL includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique "hidden" evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom.
The SCR600GL is ETL-S listed to NSF-7 commercial standards. Built-in capable and ADA compliant choices are also available.
Commercially approved for use in foodservice establishments
Glass door provides full display of products inside
Factory-installed lock provides security you can count on
Ideal 24" footprint offers full 5.5 cu.ft. storage capacity in a slim fit
Includes adjustable glass shelves for flexible storage
Product Dimensions & Specifications:
Height of Cabinet: 33.5" (85 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: UL
Amps: 1.8
Voltage Frequency: 115 V AC/60 Hz
SUMMIT COMMERCIAL's freestanding SCR600GL Series features conveniently sized beverage refrigerators designed and manufactured in Europe for quality storage and presentation in commercial establishments.
Sized under 24" wide and deep, the SCR600GL offers a generous 5.5 cu.ft. of storage capacity. The user-reversible door features double pane tempered glass for added protection. The factory-installed front lock is located towards the top of the door for easier access. This unit comes with a white cabinet finish and is designed for freestanding use.
Inside, the SCR600GL includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique "hidden" evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom.
The SCR600GL is ETL-S listed to NSF-7 commercial standards. Built-in capable and ADA compliant choices are also available.
Commercially approved for use in foodservice establishments
Glass door provides full display of products inside
Factory-installed lock provides security you can count on
Ideal 24" footprint offers full 5.5 cu.ft. storage capacity in a slim fit
Includes adjustable glass shelves for flexible storage
Product Dimensions & Specifications:
Height of Cabinet: 33.5" (85 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: UL
Amps: 1.8
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCOLD Norcold 617772 Plastic Radius Corner Side Vent - Replacement Latch, Black (617772)
- SARAN Premium Plastic Wrap 100 Sq. Ft., PK12 (00140)
- MASTER-BILT 5Kcp39Pg916S Fan Motor 3/4 Horsepower (13-13069)
- HUBBELL LIGHTING Conn 2P3W20A250V (320C6W)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- DANBY Medical Refrigerator, White, 1.6 CF (DH032A1W)
- DANBY PRODUCTS INC Danby - Wine Cooler, 36 Bottle Capacity (DWC036A1BSSDB-6)
- Accucold Refrigerators