Accucold

24" Wide All-Refrigerator/All-Freezer Combination


product price: $2,783.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Stacked combination of ARS6PV all-refrigerator with antimicrobial silver-ion handle and VT65MLBIMED2 manual defrost all-freezer for vaccine storage
Accucold offers innovative solutions to vaccine storage with stackable purpose-built refrigerator-freezer combinations design to support meeting CDC/VFC guidelines, with a powder-coated silver ion handle that helps prevent germ spread.
Sized just under 24" wide, the ARS6PV-VT65MLSTACKMED2 combines the 6 cu.ft. ARS6PV auto defrost all-refrigerator with VT65MLBIMED2 all-freezer into one slim footprint using Accucold's StackRack. This ships in three boxes and requires some minor assembly upon delivery.
Refrigerator ARS6PV is part of Accucold's Pharma-Vac Performance Series, designed to meet the demanding needs of vaccine storage. It utilizes a microprocessor temperature controller with an adjustable control range from +2 to +8oC. The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in Celsius or Fahrenheit to the nearest tenth of a degree. The audible and visual temperature alarm sounds if the unit's interior goes out of range. Additional alarms include a power failure alert, door open alarm, and sensor failure alarm. This unit is equipped with remote alarm contacts in the rear and a 1/2" probe port on the right side to accept additional monitoring devices. A factory-installed antimicrobial handle is powder-coated with naturally occurring silver ions, which help to reduce the spread of germs, allowing for a safer, cleaner user experience.
Inside, the ARS6PV utilizes adjustable cycle defrost operation to avoid temperature spikes. Optimized forced air cooling with an internal fan ensures excellent temperature stability and uniformity with rapid recovery after door openings. The adjustable plastic-coated wire shelves can be positioned at 1/2" increments to accommodate virtually any sized item. This unit includes LED internal lighting with an on/off rocker switch. The interior is constructed from white powder coated metal to ensure added durability and better temperature retention.
The refrigerator is designed to be stacked on top of the VT65MLBIMED2, a -25oC all-freezer that utilizes manual defrost operation. The freezer includes three slide-out plastic storage drawers to better protect t

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.