Shop All Laboratory Refrigerators & Freezers
Accucold
24" Wide All-Refrigerator/All-Freezer Combination
Mfr # ACR1151-FS24LSTACKPRO
Zoro # G3969740
product price: $5,188.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,188.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # ACR1151-FS24LSTACKPRO
- Zoro # G3969740
- UPC # 761101058719
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Description
Compact manual defrost FS24LPRO all-freezer stacked with 11 cu.ft. pharmaceutical refrigerator ACR1151PRO, both with factory-installed probe holes
Accucold's stackable PRO series refrigerator-freezer combinations offer space-saving cooling solutions for general purpose use.
Sized at just 24" wide, the ACR1151-FS24LSTACKPRO combines two conveniently designed general purpose units into one slim-fitting footprint. Pharmaceutical all-refrigerator ACR1151PRO offers 11 cu.ft. of storage, with a self-closing glass door and adjustable cantilevered shelving. Frost-free operation minimizes user maintenance, with an internal fan to ensure more even temperature distribution. The cabinet and interior are constructed from stainless steel for lasting durability and easier cleanup. Compact FS24LPRO all-freezer utilizes a static manual defrost system.
Both models include locks for added security, with two keys included for each unit. Hospital grade cords with 'green dot' plugs offer added convenience for busy facilities, ensuring the cords are not easily dislodged from the wall socket. Factory-installed probe holes are included on both units to allow users to install their own monitoring devices.
All Accucold STACKPRO units ship in three boxes and require some minor assembly upon delivery. Additional stacked combinations can be created by ordering virtually any two units with our StackRack. These units can also be customized with a variety of refrigeration options, including NIST calibrated thermometers, USB data loggers, open door alarms, and much more. To create a custom combination, contact our sales team at 718-893-3900.
Pharmaceutical all-refrigerator features complete stainless steel construction inside and out for lasting durability
Separate refrigerator and freezer cooling in one slim-fitting footprint
Both models are equipped with factory-installed probe holes for user-provided monitoring equipment
Factory installed locks provide security you can count on
Customizable design can accept additional options, including temperature alarms, data loggers, and thermometers
Product Dimensions & Specifications:
Height of Cabinet: 78.5" (199 cm)
Width: 24.0" (61 cm)
Depth: 23.0" (58 cm)
Weight:
Capacity: 12.4 cu.ft. (351 L)
US Electrical Saftey: ETL
Amps:
Voltage Frequency: 115 V AC/60 Hz
Accucold's stackable PRO series refrigerator-freezer combinations offer space-saving cooling solutions for general purpose use.
Sized at just 24" wide, the ACR1151-FS24LSTACKPRO combines two conveniently designed general purpose units into one slim-fitting footprint. Pharmaceutical all-refrigerator ACR1151PRO offers 11 cu.ft. of storage, with a self-closing glass door and adjustable cantilevered shelving. Frost-free operation minimizes user maintenance, with an internal fan to ensure more even temperature distribution. The cabinet and interior are constructed from stainless steel for lasting durability and easier cleanup. Compact FS24LPRO all-freezer utilizes a static manual defrost system.
Both models include locks for added security, with two keys included for each unit. Hospital grade cords with 'green dot' plugs offer added convenience for busy facilities, ensuring the cords are not easily dislodged from the wall socket. Factory-installed probe holes are included on both units to allow users to install their own monitoring devices.
All Accucold STACKPRO units ship in three boxes and require some minor assembly upon delivery. Additional stacked combinations can be created by ordering virtually any two units with our StackRack. These units can also be customized with a variety of refrigeration options, including NIST calibrated thermometers, USB data loggers, open door alarms, and much more. To create a custom combination, contact our sales team at 718-893-3900.
Pharmaceutical all-refrigerator features complete stainless steel construction inside and out for lasting durability
Separate refrigerator and freezer cooling in one slim-fitting footprint
Both models are equipped with factory-installed probe holes for user-provided monitoring equipment
Factory installed locks provide security you can count on
Customizable design can accept additional options, including temperature alarms, data loggers, and thermometers
Product Dimensions & Specifications:
Height of Cabinet: 78.5" (199 cm)
Width: 24.0" (61 cm)
Depth: 23.0" (58 cm)
Weight:
Capacity: 12.4 cu.ft. (351 L)
US Electrical Saftey: ETL
Amps:
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK960 (151156R-96)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- WHIRL-PAK Sampling Bag, Self-Standing, 10.1 oz, PK100 (B01403)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- ACCUCOLD 23 Cu.Ft. Upright Pharmacy Refrigerator (ARG23ML)
- ACCUCOLD Medical-Laboratory Refrigerator 6 cu. ft (ARS6ML)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARS3PV)
- ACCUCOLD Refrigerator, Pharmacy, Upright (ARG18PV)
- ARGOS TECHNOLOGIES Freezer Box, Cardboard, 3in L x 3in W (R3013A)
- Accucold Lab Cooling Equipment