Shop All Refrigerators
Accucold
24" Wide All-Refrigerator
Mfr # FFAR12W
Zoro # G3964402
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,302.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accucold
- MFR # FFAR12W
- Zoro # G3964402
- UPC # 761101049069
- Country of Origin China
- Category Refrigerators
Description
10.1 cu.ft. commercial all-refrigerator with stainless steel interior, white exterior, digital thermostat, lock, and automatic defrost operation
Accucold by Summit Appliance carries a versatile line of slim-fitting all-refrigerators designed for reliable general purpose storage.
The FFAR12W is a front-opening all-refrigerator sized with a 24" footprint. It features a generous 10 cu.ft. capacity inside the automatic defrost interior. The exterior comes in a white finish with a user-reversible door and stainless steel handle. A factory installed lock offers added security and the sealed back makes the unit easy to clean. This unit includes a hospital grade cord with a 'green dot' plug. The front-breathing system and fully finished cabinet allow built-in or freestanding use.
Inside, the FFAR12W features stainless steel construction on the walls, floor, and inner door liner. Four chrome shelves are included with a cantilevered system that allows you to position your storage in virtually any configuration. LED lighting offers an efficient view. A digital thermostat is installed in the unit's kickplate with settings to view in Celsius or Fahrenheit. This unit includes an open door alarm that will sound if the door is left opened for over one minute.
The FFAR12W is ETL-S listed to NSF-7 commercial sanitation standards. For this same unit with a stainless steel exterior, see the FFAR121SS.
Perfectly sized with a 24" footprint and over 10 cu.ft. of interior storage
Stainless steel interior ensures improved sanitation
Cantilevered shelving allows endless storage configurations to meet your needs
Added safety with a hospital grade cord and 'green dot' plug
Digital thermostat allows more precision in temperature control
Product Dimensions & Specifications:
Height of Cabinet: 58.38" (148 cm)
Width: 23.63" (60 cm)
Depth: 22.75" (58 cm)
Weight: 145.0 lbs. (66 kg)
Capacity: 10.1 cu.ft. (286 L)
US Electrical Saftey: ETL
Amps: 1.7
Voltage Frequency:
Accucold by Summit Appliance carries a versatile line of slim-fitting all-refrigerators designed for reliable general purpose storage.
The FFAR12W is a front-opening all-refrigerator sized with a 24" footprint. It features a generous 10 cu.ft. capacity inside the automatic defrost interior. The exterior comes in a white finish with a user-reversible door and stainless steel handle. A factory installed lock offers added security and the sealed back makes the unit easy to clean. This unit includes a hospital grade cord with a 'green dot' plug. The front-breathing system and fully finished cabinet allow built-in or freestanding use.
Inside, the FFAR12W features stainless steel construction on the walls, floor, and inner door liner. Four chrome shelves are included with a cantilevered system that allows you to position your storage in virtually any configuration. LED lighting offers an efficient view. A digital thermostat is installed in the unit's kickplate with settings to view in Celsius or Fahrenheit. This unit includes an open door alarm that will sound if the door is left opened for over one minute.
The FFAR12W is ETL-S listed to NSF-7 commercial sanitation standards. For this same unit with a stainless steel exterior, see the FFAR121SS.
Perfectly sized with a 24" footprint and over 10 cu.ft. of interior storage
Stainless steel interior ensures improved sanitation
Cantilevered shelving allows endless storage configurations to meet your needs
Added safety with a hospital grade cord and 'green dot' plug
Digital thermostat allows more precision in temperature control
Product Dimensions & Specifications:
Height of Cabinet: 58.38" (148 cm)
Width: 23.63" (60 cm)
Depth: 22.75" (58 cm)
Weight: 145.0 lbs. (66 kg)
Capacity: 10.1 cu.ft. (286 L)
US Electrical Saftey: ETL
Amps: 1.7
Voltage Frequency:
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG Coffee K-Cup Big Esy Bld (5000346530)
- HENNY PENNY 54561 Speaker Assy (HP54561)
- BROASTER 13910 Burner Pilot (HP13910)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 7.125gal, Gray (FG335100GRAY)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- KOOLMORE 29" Stainless Steel Solid Door Commercial Reach-In Refrigerator Cooler - 19 cu. ft () (RIR-1D-SS-19C)
- Accucold Refrigerators