Shop All Refrigerators
Accucold
24" Wide All-Refrigerator
Mfr # FFAR121SSNZ
Zoro # G3963930
product price: $4,064.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,064.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FFAR121SSNZ
- Zoro # G3963930
- UPC # 761101061153
- Country of Origin China
- Category Refrigerators
Description
Commercially approved 10.1 cu.ft. Nutrition Center series all-refrigerator in white with front lock, and NIST calibrated digital temperature display
Accucold's Nutrition Center Series features commercially approved refrigerators and freezers specifically designed for the storage of sealed food and beverages in a variety of facilities, including break rooms, waiting areas, nurses' stations, and more.
The FFAR121SSNZ is an upright all-refrigerator sized with a 24" footprint and generous 10.1 cu.ft. capacity. It is ETL-S listed to NSF-7 standards for the storage of sealed food and beverages. The top cabinet includes a factory-installed digital thermometer that provides a continuous external display of the current and minimum/maximum temperature to the nearest tenth of a degree, making it easier for staff to monitor and record the temperature as needed. This device includes a built-in audible alarm that will sound if the unit rises or falls out of the set temperature range. The temperature probe is encased in a glycol-filled bottle to best simulate the temperature of stored contents. All temperature display devices are calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory and include a certificate of calibration.
Inside, the FFAR121SSNZ utilizes low maintenance automatic operation. The interior is made from stainless steel for lasting durability and easier cleanup. Four chrome shelves are included with a cantilevered system that allows you to position your storage in virtually any configuration. The flat door liner helps to maximize the interior depth. This unit features LED lighting and an open door alarm that will sound if the door is left opened for over one minute. The digital thermostat is located in the kickplate.
The FFAR121SSNZ comes in a white cabinet and a user-reversible stainless steel door with a front lock. This unit includes a hospital grade cord with a 'green dot' plug that stays more securely in wall sockets, a key feature in busy institutional settings. The sealed back design ensures easier cleanup and the front-breathing design allows built-in or freestanding use.
Designed specifically for institutional food and beverage storage, all Accucold's Nutrition Centers are commercially approved to NSF standards and comply with most JCAHO recommendations for safe storage. Additional sizes and variations are available.
Commercially listed to NSF-7 standards
Thermometer is NIST calibrated in our ISO/IEC 17025:2005 lab
Accucold's Nutrition Center Series features commercially approved refrigerators and freezers specifically designed for the storage of sealed food and beverages in a variety of facilities, including break rooms, waiting areas, nurses' stations, and more.
The FFAR121SSNZ is an upright all-refrigerator sized with a 24" footprint and generous 10.1 cu.ft. capacity. It is ETL-S listed to NSF-7 standards for the storage of sealed food and beverages. The top cabinet includes a factory-installed digital thermometer that provides a continuous external display of the current and minimum/maximum temperature to the nearest tenth of a degree, making it easier for staff to monitor and record the temperature as needed. This device includes a built-in audible alarm that will sound if the unit rises or falls out of the set temperature range. The temperature probe is encased in a glycol-filled bottle to best simulate the temperature of stored contents. All temperature display devices are calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory and include a certificate of calibration.
Inside, the FFAR121SSNZ utilizes low maintenance automatic operation. The interior is made from stainless steel for lasting durability and easier cleanup. Four chrome shelves are included with a cantilevered system that allows you to position your storage in virtually any configuration. The flat door liner helps to maximize the interior depth. This unit features LED lighting and an open door alarm that will sound if the door is left opened for over one minute. The digital thermostat is located in the kickplate.
The FFAR121SSNZ comes in a white cabinet and a user-reversible stainless steel door with a front lock. This unit includes a hospital grade cord with a 'green dot' plug that stays more securely in wall sockets, a key feature in busy institutional settings. The sealed back design ensures easier cleanup and the front-breathing design allows built-in or freestanding use.
Designed specifically for institutional food and beverage storage, all Accucold's Nutrition Centers are commercially approved to NSF standards and comply with most JCAHO recommendations for safe storage. Additional sizes and variations are available.
Commercially listed to NSF-7 standards
Thermometer is NIST calibrated in our ISO/IEC 17025:2005 lab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Keyboard, 4-Wide w/Daypart (156672)
- BEVERAGE-AIR Cooler Control 9530, 30-1/2 (502-125A)
- NINJA BLU Ice Cream Maker (PICM4BG)
- CORNELIUS Kit Lever Water Only Uf1 (3297)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- FRIGIDAIRE Beverage Center, Cooler, 4.6cu ft, SS (FRYB4623AS)
- TRUE FOOD SERVICE EQUIPMENT Undercounter Refrigerator 33 38F - 48-3/8inW x 30-1/8inD x 29-3/4inH - TUC-48 (TUC-48-HC)
- Accucold Refrigerators