Shop All Refrigerators
Accucold
24" Wide All-Refrigerator
Mfr # FFAR10PRO
Zoro # G3962689
product price: $2,264.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,264.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FFAR10PRO
- Zoro # G3962689
- UPC # 761101057194
- Country of Origin Serbia
- Category Refrigerators
Description
24" wide 10 cu.ft. auto defrost commercial all-refrigerator with lock, digital thermostat, internal fan, and access port for user-provided monitoring equipment
Accucold's PRO Series features all-refrigerators and all-freezers designed for reliable temperature stability in institutional settings.
The FFAR10PRO is an upright all-refrigerator designed for use hospitals, doctors' offices, and other facilities with specific temperature needs. Made in Europe, it comes with a white exterior and fully finished cabinet for freestanding use. A hospital grade cord with a 'green dot' plug offers added safety in high traffic areas and factory-installed lock is front-mounted for convenient security. This unit includes a digital thermostat for optimum temperature precision located in the kickplate.
Inside, the FFAR10PRO utilizes automatic defrost operation for reduced maintenance. Two internal fans help to stabilize the 10.1 cu.ft. interior temperature from top to bottom. Adjustable wire shelves offer flexible storage, with a flat door liner that offers deeper storage space. This unit includes an interior light on an on/off rocker switch and a factory-installed probe hole for users to install their own temperature monitoring equipment.
The FFAR10PRO can be combined with a variety of locking compact freezers to create a stackable set. Additional options, including NIST calibrated temperature alarms and data loggers, can also be added. Contact our product specialists for more information.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
Factory installed access port allows users to install their own monitoring equipment
Advanced precision with digital temperature controls
Ideal 24" footprint offers over 10 cu.ft. of storage in a slim fit
Includes a hospital grade cord with a 'green dot' plug
Factory installed lock provides security you can count on
Product Dimensions & Specifications:
Height of Cabinet: 56.0" (142 cm)
Width: 23.63" (60 cm)
Depth: 23.0" (58 cm)
Weight: 140.0 lbs. (64 kg)
Capacity: 10.1 cu.ft. (286 L)
US Electrical Saftey: ETL
Amps: 1.5
Voltage Frequency: 115 V AC/60 Hz
Accucold's PRO Series features all-refrigerators and all-freezers designed for reliable temperature stability in institutional settings.
The FFAR10PRO is an upright all-refrigerator designed for use hospitals, doctors' offices, and other facilities with specific temperature needs. Made in Europe, it comes with a white exterior and fully finished cabinet for freestanding use. A hospital grade cord with a 'green dot' plug offers added safety in high traffic areas and factory-installed lock is front-mounted for convenient security. This unit includes a digital thermostat for optimum temperature precision located in the kickplate.
Inside, the FFAR10PRO utilizes automatic defrost operation for reduced maintenance. Two internal fans help to stabilize the 10.1 cu.ft. interior temperature from top to bottom. Adjustable wire shelves offer flexible storage, with a flat door liner that offers deeper storage space. This unit includes an interior light on an on/off rocker switch and a factory-installed probe hole for users to install their own temperature monitoring equipment.
The FFAR10PRO can be combined with a variety of locking compact freezers to create a stackable set. Additional options, including NIST calibrated temperature alarms and data loggers, can also be added. Contact our product specialists for more information.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
Factory installed access port allows users to install their own monitoring equipment
Advanced precision with digital temperature controls
Ideal 24" footprint offers over 10 cu.ft. of storage in a slim fit
Includes a hospital grade cord with a 'green dot' plug
Factory installed lock provides security you can count on
Product Dimensions & Specifications:
Height of Cabinet: 56.0" (142 cm)
Width: 23.63" (60 cm)
Depth: 23.0" (58 cm)
Weight: 140.0 lbs. (64 kg)
Capacity: 10.1 cu.ft. (286 L)
US Electrical Saftey: ETL
Amps: 1.5
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVEX Stop/Start Switch (8700218)
- CAMPBELLS Campbell's Ready To Serve Easy Open Tomato Soup - 7.25 oz. Can, PK24 (000000447)
- DANBY Beverage Center, 3.3 cu ft, Black (DBC117A1BSSDB-6)
- KRAFT Kraft Hickory Smoke Barbecue Sauce 1 gal., PK4 (10021000678973)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- SUMMIT APPLIANCE DIV. Summit-Undercounter Wine Cellar. LED Lighting, Built-In, 21 Bottle Capacity, 12" Wide (SWC1224B)
- SPT SPT RF-314SSA 3.1 cu. ft. Double Door Refrigerator with Energy Star (RF-314SSA)
- Accucold Refrigerators