Shop All Refrigerators
Accucold
24" Wide All-Refrigerator
Mfr # FFAR10PLUS2
Zoro # G3965023
product price: $2,422.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,422.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FFAR10PLUS2
- Zoro # G3965023
- UPC # 761101057705
- Country of Origin Serbia
- Category Refrigerators
Description
10.1 cu.ft. auto defrost all-refrigerator with lock, NIST calibrated thermometer, digital thermostat, and internal fan
The FFAR10PLUS2 is an upright mid-sized all-refrigerator with a generous 10 cu.ft. capacity. Made in Europe, it comes in a white exterior finish with keyed lock conveniently located on top of the unit for convenient accessibility. The digital thermostat is located in the kickplate for easy and precise temperature management.
The unit uses automatic defrost operation and includes two internal fans for stabilized cooling. Adjustable wire shelves offer flexible storage, with a flat door liner to help accommodate larger trays. The FFAR10PLUS2 includes a thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents.
The FFAR10PLUS2 can be further customized with a variety of options, including data loggers, alarms, and more. Contact our sales team for more information.
Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
Over 10 cu.ft. of storage in a slim 24" footprint
NIST calibrated thermometer displays the current and high/low temperature to the nearest tenth of a degree
Internal fan-forced cooling for more temperature stability
Advanced precision with digital temperature controls
Made in Europe
Product Dimensions & Specifications:
Height of Cabinet: 56.0" (142 cm)
Width: 23.63" (60 cm)
Depth: 23.0" (58 cm)
Weight: 140.0 lbs. (64 kg)
Capacity: 10.1 cu.ft. (286 L)
US Electrical Saftey: ETL
Amps: 1.5
Voltage Frequency: 115 V AC/60 Hz
The FFAR10PLUS2 is an upright mid-sized all-refrigerator with a generous 10 cu.ft. capacity. Made in Europe, it comes in a white exterior finish with keyed lock conveniently located on top of the unit for convenient accessibility. The digital thermostat is located in the kickplate for easy and precise temperature management.
The unit uses automatic defrost operation and includes two internal fans for stabilized cooling. Adjustable wire shelves offer flexible storage, with a flat door liner to help accommodate larger trays. The FFAR10PLUS2 includes a thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents.
The FFAR10PLUS2 can be further customized with a variety of options, including data loggers, alarms, and more. Contact our sales team for more information.
Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
Over 10 cu.ft. of storage in a slim 24" footprint
NIST calibrated thermometer displays the current and high/low temperature to the nearest tenth of a degree
Internal fan-forced cooling for more temperature stability
Advanced precision with digital temperature controls
Made in Europe
Product Dimensions & Specifications:
Height of Cabinet: 56.0" (142 cm)
Width: 23.63" (60 cm)
Depth: 23.0" (58 cm)
Weight: 140.0 lbs. (64 kg)
Capacity: 10.1 cu.ft. (286 L)
US Electrical Saftey: ETL
Amps: 1.5
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Kit, Repair , Leadfree, Faucet (TLL13-0010)
- CRAZY CUPS Crazy Cups Flavored DDECAF Butter Pecan Swirl, 22 Ct (WM-CC-D-ButterPecan-22)
- CHEETOS Crunchy Cheese Flavored Snacks Flamin Hot 2 oz. Plastic Bag, PK64 (44368)
- HATCO Warmer Element120V 800W 6-3/4"X4-3/4 For - Part# Ht2-08-010A (HT2-08-010A)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- WHYNTER 120 Bottle Freestanding Wine Cabinet Refrigerator (FWC-1201BB)
- DANBY Midsize Refrigerator, 7.1 cu. ft. (DFF101B1BSLDB)
- Accucold Refrigerators