Shop All Refrigerators
Accucold
24" Wide All-Refrigerator
Mfr # FFAR10LOCKER
Zoro # G3964229
product price: $3,597.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,597.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FFAR10LOCKER
- Zoro # G3964229
- UPC # 761101025254
- Country of Origin Serbia
- Category Refrigerators
Description
10.1 cu.ft. medical all-refrigerator with nine interior locking compartments
The FFAR10LOCKER makes sharing a community refrigerator safe and simple.
This 10.1 cu.ft. all-refrigerator features nine locking interior compartments. Each is secured by a combination lock that lets users set their own codes. Two master keys are provided to override combinations in case of emergency, lost combinations or interior cleaning.
Each compartment is safely enclosed to keep contents separated. Wire shelving ensures air is properly circulated, with an interior fan for even cooling from top to bottom. The FFAR10LOCKER is fully auto defrost for added convenience.
At just under 24" wide, the FFAR10LOCKER fits well in tight settings, with a white exterior and reversible door. The door can be customized with a 304 grade stainless steel wrap.
9 private storage compartments inside with combination locks
Perfect for office environments and medical facilities
Simple maintenance with auto defrost interior
Product Dimensions & Specifications:
Height of Cabinet: 54.63" (139 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 140.0 lbs. (64 kg)
Capacity: 10.1 cu.ft. (286 L)
US Electrical Saftey: UL
Amps: 1.5
Voltage Frequency: 115 V AC/60 Hz
The FFAR10LOCKER makes sharing a community refrigerator safe and simple.
This 10.1 cu.ft. all-refrigerator features nine locking interior compartments. Each is secured by a combination lock that lets users set their own codes. Two master keys are provided to override combinations in case of emergency, lost combinations or interior cleaning.
Each compartment is safely enclosed to keep contents separated. Wire shelving ensures air is properly circulated, with an interior fan for even cooling from top to bottom. The FFAR10LOCKER is fully auto defrost for added convenience.
At just under 24" wide, the FFAR10LOCKER fits well in tight settings, with a white exterior and reversible door. The door can be customized with a 304 grade stainless steel wrap.
9 private storage compartments inside with combination locks
Perfect for office environments and medical facilities
Simple maintenance with auto defrost interior
Product Dimensions & Specifications:
Height of Cabinet: 54.63" (139 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 140.0 lbs. (64 kg)
Capacity: 10.1 cu.ft. (286 L)
US Electrical Saftey: UL
Amps: 1.5
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE PIN SPRING COIL 302/304 SS (F431222)
- CRESTWARE Tong, Green, 12 in. L, Stainless Steel (CG12G)
- CAMBRO Food Pan, Sixth Size, Clear, PK6 (CA66CW135)
- HENNY PENNY Door Glide (22225)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in Black with Stainless Door (PRF32406XS)
- PREMIUM LEVELLA Premium Levella 29 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN290DX)
- Accucold Refrigerators