Shop All Refrigerators
Accucold
24" Wide All-Refrigerator
Mfr # FF7LBLK
Zoro # G3965391
original price:
$1,210.99
8% off
new price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FF7LBLK
- Zoro # G3965391
- UPC # 761101067469
- Country of Origin Serbia
- Category Refrigerators
Description
Commercially listed freestanding all-refrigerator for general purpose use, with front lock, automatic defrost operation and black exterior
Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7 Series features high performing, perfectly sized all-refrigerators designed for freestanding use.
The FF7LBLK is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. Designed for freestanding use, this model has a black exterior and user-reversible door swing. A factory installed front lock offers convenient security.
Inside, the FF7LBLK utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays (up to 19 1/2" x 16"). Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial.
The FF7LBLK is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7LBLKBI. For more finish options, browse the entire FF7 Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use. It is ideal for the storage of specimens, reagents, cold packs, and other non-critical materials. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options.
Commercially approved for use in foodservice establishments
Factory-installed lock provides security you can count on
Full 5.5 cu.ft. capacity inside a convenient 24" footprint
Automatic defrost minimizes user maintenance
Deep shelf space accommodates large trays
Product Dimensions & Specifications:
Height of Cabinet: 33.5" (85 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: UL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7 Series features high performing, perfectly sized all-refrigerators designed for freestanding use.
The FF7LBLK is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. Designed for freestanding use, this model has a black exterior and user-reversible door swing. A factory installed front lock offers convenient security.
Inside, the FF7LBLK utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays (up to 19 1/2" x 16"). Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial.
The FF7LBLK is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7LBLKBI. For more finish options, browse the entire FF7 Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use. It is ideal for the storage of specimens, reagents, cold packs, and other non-critical materials. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options.
Commercially approved for use in foodservice establishments
Factory-installed lock provides security you can count on
Full 5.5 cu.ft. capacity inside a convenient 24" footprint
Automatic defrost minimizes user maintenance
Deep shelf space accommodates large trays
Product Dimensions & Specifications:
Height of Cabinet: 33.5" (85 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: UL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Stem Assembly (SE50008)
- BOHN REFRIGERATION Guard, Fan - Evaporator (5054D)
- DEXTER RUSSELL Knife, Paring (15271)
- VULCAN HART Micro Switch Assembly (00-499310-000G1)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- FRIGIDAIRE Refrigerator, Black, Automatic Defrost (FRSS2623AB)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF90DX)
- Accucold Refrigerators