Shop All Refrigerators
Accucold
24" Wide All-Refrigerator
Mfr # FF6W7
Zoro # G3964551
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FF6W7
- Zoro # G3964551
- UPC # 761101070865
- Country of Origin Unknown
- Category Refrigerators
Description
Commercially listed freestanding all-refrigerator for general purpose use, with automatic defrost operation and white exterior
Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF67 Series features high performing, perfectly sized all-refrigerators with automatic defrost and deluxe interiors designed for storage convenience.
The FF6W7 is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. Designed for freestanding use, this model has a white exterior and user-reversible door swing.
Inside, the FF6W7 utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space to provide generous storage. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. Additional features include automatic interior lighting, door storage, and a crisper drawer. This unit includes an adjustable dial thermostat.
The FF6W7 is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF6WBI7. For more finish options, browse the entire FF67 Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.
Commercially approved for use in foodservice establishments
Automatic defrost ensures minimum user maintenance
Includes door storage and adjustable shelves
Full 5.5 cu.ft. capacity inside a convenient 24" footprint
Made in Europe
Product Dimensions & Specifications:
Height of Cabinet: 33.5" (85 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: ETL
Amps: 1.4
Voltage Frequency:
Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF67 Series features high performing, perfectly sized all-refrigerators with automatic defrost and deluxe interiors designed for storage convenience.
The FF6W7 is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. Designed for freestanding use, this model has a white exterior and user-reversible door swing.
Inside, the FF6W7 utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space to provide generous storage. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. Additional features include automatic interior lighting, door storage, and a crisper drawer. This unit includes an adjustable dial thermostat.
The FF6W7 is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF6WBI7. For more finish options, browse the entire FF67 Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.
Commercially approved for use in foodservice establishments
Automatic defrost ensures minimum user maintenance
Includes door storage and adjustable shelves
Full 5.5 cu.ft. capacity inside a convenient 24" footprint
Made in Europe
Product Dimensions & Specifications:
Height of Cabinet: 33.5" (85 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: ETL
Amps: 1.4
Voltage Frequency:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Elbow (4396006RW)
- NUTRICHEF Griddle With Plant Oil Coating (NCCIRG59)
- HOSHIZAKI Gasket - Drawer (2A5192-18)
- PRIME-LINE Window Screen Knife Latches, Swivel, Mill 3 Pairs (L 5561)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- MICROFRIDGE Refrigerator/Freezer/Microwave, 44" H, Blk (3.1MF7-7B1X)
- AVANTI Avanti 5.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RMS551SS)
- Accucold Refrigerators