Shop All Refrigerators
Accucold
24" Wide All-Refrigerator
Mfr # FF6LW7
Zoro # G3964789
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FF6LW7
- Zoro # G3964789
- UPC # 761101071046
- Country of Origin Unknown
- Category Refrigerators
Description
Commercially listed freestanding all-refrigerator for general purpose use, with front lock, automatic defrost operation and white exterior
Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF67 Series features high performing, perfectly sized all-refrigerators with automatic defrost and deluxe interiors designed for storage convenience.
The FF6WL7 is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. Designed for freestanding use, this model has a white exterior and user-reversible door swing. A front-mounted lock offers added security.
Inside, the FF6LW7 utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space to provide generous storage. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. Additional features include automatic interior lighting, door storage, and a crisper drawer. This unit includes an adjustable dial thermostat.
The FF6LW7 is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF6LWBI7. For more finish options, browse the entire FF67 Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.
Commercially approved for use in foodservice establishments
Factory-installed lock provides security you can count on
Full 5.5 cu.ft. capacity inside a convenient 24" footprint
Automatic defrost ensures minimum user maintenance
Includes door storage and adjustable shelves
Product Dimensions & Specifications:
Height of Cabinet: 33.5" (85 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: ETL
Amps: 1.4
Voltage Frequency:
Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF67 Series features high performing, perfectly sized all-refrigerators with automatic defrost and deluxe interiors designed for storage convenience.
The FF6WL7 is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. Designed for freestanding use, this model has a white exterior and user-reversible door swing. A front-mounted lock offers added security.
Inside, the FF6LW7 utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space to provide generous storage. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. Additional features include automatic interior lighting, door storage, and a crisper drawer. This unit includes an adjustable dial thermostat.
The FF6LW7 is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF6LWBI7. For more finish options, browse the entire FF67 Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.
Commercially approved for use in foodservice establishments
Factory-installed lock provides security you can count on
Full 5.5 cu.ft. capacity inside a convenient 24" footprint
Automatic defrost ensures minimum user maintenance
Includes door storage and adjustable shelves
Product Dimensions & Specifications:
Height of Cabinet: 33.5" (85 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: ETL
Amps: 1.4
Voltage Frequency:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Biscuit Cutters - Round, 4PK (BC-4)
- GATORADE 13165 Thirst Quencher Instant Powder Sports Drink Mix, Powder, Orange Flavor, 134 oz Pack (4701)
- RANCO Cooler Control9530, 30-1/2 For - Part# 9530N814 (9530N814)
- DEXTER RUSSELL Scal S104Scs In Red, White / Blue 3 Pack (15423)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- EDGESTAR 20 Inch Wide Ultra Low Temp Refrigerator for Kegerator Conversion (BR2001BL)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 4.3 Cubic Ft., White (BCRK43W)
- FRIGIDAIRE Refrigerator, Top Freezer, 11.5 cu. ft., SS (FFET1222UV)
- Accucold Refrigerators