Shop All Refrigerators
Accucold
24" Wide All-Refrigerator, ADA Compliant
Mfr # FF7LWPLUS2ADA
Zoro # G3964411
product price: $2,035.99
/ea
Free Shipping & Returns
$2,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # FF7LWPLUS2ADA
- Zoro # G3964411
- UPC # 761101072104
- Country of Origin Serbia
- Category Refrigerators
Description
ADA compliant 24" wide freestanding all-refrigerator in white, auto defrost with a lock, NIST calibrated thermometer, digital thermostat, and internal fan
The FF7LWPLUS2ADA is a commercially approved freestanding all-refrigerator sized at 32" high and just under 24" wide for use in settings following ADA guidelines for lower counter height. Made in Europe, it comes in a white exterior finish with a keyed lock located towards the top of the door for convenient security. A digital thermostat is located in the kickplate for easy and precise temperature management.
The unit uses automatic defrost operation and includes an internal fan for stabilized cooling. Adjustable wire shelves offer flexible storage inside the 5.5 cu.ft. interior, with a flat door liners as recommended by the CDC. The FF7LWPLUS2ADA includes a thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents.
The FF7LWPLUS2ADA is ETL-S listed to NSF-7 commercial standards. It can be further customized with a variety of options, including data loggers, alarms, and more. Contact our sales team for more information.
Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
Sized at 32" high for use in ADA compliant settings
Thermometer provides external readout of current and high/low temperature
Advanced precision with digital temperature controls
Factory installed lock provides security you can count on
Ideal 24" footprint offers large capacity in a slim fit
Product Dimensions & Specifications:
Height of Cabinet: 32.0" (81 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: ETL
Amps: 1.4
Voltage Frequency: 115 V AC/60 Hz
The FF7LWPLUS2ADA is a commercially approved freestanding all-refrigerator sized at 32" high and just under 24" wide for use in settings following ADA guidelines for lower counter height. Made in Europe, it comes in a white exterior finish with a keyed lock located towards the top of the door for convenient security. A digital thermostat is located in the kickplate for easy and precise temperature management.
The unit uses automatic defrost operation and includes an internal fan for stabilized cooling. Adjustable wire shelves offer flexible storage inside the 5.5 cu.ft. interior, with a flat door liners as recommended by the CDC. The FF7LWPLUS2ADA includes a thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents.
The FF7LWPLUS2ADA is ETL-S listed to NSF-7 commercial standards. It can be further customized with a variety of options, including data loggers, alarms, and more. Contact our sales team for more information.
Accucold's PLUS2 series refrigerators are intended for a wide variety of basic storage only. Storage of high-value vaccines, life science materials, medical, or clinical biologicals require a product with design features including, but not limited to tighter temperature controls, monitoring, and/or back-up.
*NOTE: This unit's thermostat is pre-set for Celsius. If you prefer Fahrenheit, add complimentary option DTMEDF or let your sales representative know upon order.
Sized at 32" high for use in ADA compliant settings
Thermometer provides external readout of current and high/low temperature
Advanced precision with digital temperature controls
Factory installed lock provides security you can count on
Ideal 24" footprint offers large capacity in a slim fit
Product Dimensions & Specifications:
Height of Cabinet: 32.0" (81 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: ETL
Amps: 1.4
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIASON Bracket, Door , Bottom, Assy (100-608)
- DYNAMIC MIXER Complete Shaft Inox (089956)
- CURTIS Tray, Drip (W/Screen) For - Part# Wcwc-66040 (WCWC-66040)
- ANTHONY INTERNATIONAL Gasket, 29 7/8 in. x 73 1/16 in. (02-14160-2008)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, STAINLESS STEEL (CCR77LBS)
- BEVERAGE-AIR Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt (UCR24AHC)
- Accucold Refrigerators