Shop All Refrigerators
Accucold
20" Wide Built-in Refrigerator-Freezer, ADA Compliant
Mfr # ADA302RFZ
Zoro # G3966764
product price: $1,073.99
/ea
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # ADA302RFZ
- Zoro # G3966764
- UPC # 761101067957
- Country of Origin China
- Category Refrigerators
Description
Built-in undercounter, ADA compliant refrigerator-freezer in white, designed for general purpose storage, manual defrost with glass shelves, front lock, and door storage
Accucold offers a wide range of built-in undercounter refrigeration for general purpose storage in healthcare institutions. The ADA302RFZ is a refrigerator-freezer designed for use in settings complying with ADA guidelines.
The ADA302RFZ is sized at 32" high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished textured white cabinet allows freestanding use, while the front-breathing system means this unit can be built-in with minimum clearance. A factory-installed lock is located towards the top of the door for convenient access and security, perfect for high-traffic environments. The user-reversible door is 3" thick to ensure proper insulation and unit efficiency, with a handle included for added convenience. This unit comes with a right angle cord to allow for added placement options without added depth.
Inside, the ADA302RFZ features an all-white 2.68 cu.ft. interior for easy cleaning, with static manual defrost operation and a dial thermostat. An automatic LED light located toward the front of the unit illuminates the interior for full visibility. Three spill-proof adjustable glass shelves offer flexible storage options and a removable clear crisper drawer holds additioal items as needed. The door includes three removable racks. This unit includes a compact freezer compartment with an interior swing door, perfect for ice cube trays, ice packs, or additional supplies in need of freezing.
With its compact size and convenient features, the ADA302RFZ is the perfect unit for doctor's offices, nurses' stations, clinics, and other healthcare settings in need of an easy-fitting ADA compliant refrigerator-freezer.
Note: This product is intended for a wide variety of basic storage applications. Storage of high-value vaccines, life science materials, and medical/clinical biologicals require a product offering tighter temperature control and/or alarms, monitoring, and backup. For more information, browse Accucold's purpose-built line or contact our product specialists at 1-888-4-MED-LAB.
Just 32" high for an easy fit under lower ADA compliant counters
Factory-installed lock offers added security
Less than 20" wide for use in space-challenged rooms
Designed for general purpose food storage in healthcare facilities
All-in-one refrigerator-f
Accucold offers a wide range of built-in undercounter refrigeration for general purpose storage in healthcare institutions. The ADA302RFZ is a refrigerator-freezer designed for use in settings complying with ADA guidelines.
The ADA302RFZ is sized at 32" high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished textured white cabinet allows freestanding use, while the front-breathing system means this unit can be built-in with minimum clearance. A factory-installed lock is located towards the top of the door for convenient access and security, perfect for high-traffic environments. The user-reversible door is 3" thick to ensure proper insulation and unit efficiency, with a handle included for added convenience. This unit comes with a right angle cord to allow for added placement options without added depth.
Inside, the ADA302RFZ features an all-white 2.68 cu.ft. interior for easy cleaning, with static manual defrost operation and a dial thermostat. An automatic LED light located toward the front of the unit illuminates the interior for full visibility. Three spill-proof adjustable glass shelves offer flexible storage options and a removable clear crisper drawer holds additioal items as needed. The door includes three removable racks. This unit includes a compact freezer compartment with an interior swing door, perfect for ice cube trays, ice packs, or additional supplies in need of freezing.
With its compact size and convenient features, the ADA302RFZ is the perfect unit for doctor's offices, nurses' stations, clinics, and other healthcare settings in need of an easy-fitting ADA compliant refrigerator-freezer.
Note: This product is intended for a wide variety of basic storage applications. Storage of high-value vaccines, life science materials, and medical/clinical biologicals require a product offering tighter temperature control and/or alarms, monitoring, and backup. For more information, browse Accucold's purpose-built line or contact our product specialists at 1-888-4-MED-LAB.
Just 32" high for an easy fit under lower ADA compliant counters
Factory-installed lock offers added security
Less than 20" wide for use in space-challenged rooms
Designed for general purpose food storage in healthcare facilities
All-in-one refrigerator-f
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Burner Valve 1/4 Mpt X 1/2-27 (710121)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Brown Flaxseed Meal 16 oz. Bag, PK4 (6032S164)
- VOLLRATH SS Mixing Bowl, 13 QT3 (69130)
- FRYMASTER 26X34 Filter Paper 100 Sheets (8030303)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- EDGESTAR 24 Inch Wide 46 Bottle BuiltIn Dual Zone Wine Cooler with Reversible Door and LED Lighting (CWR462DZ)
- NUTRICHEF 18Bottles Compressor Wine Cooler Ss Door (PKCWC18)
- Accucold Refrigerators