Shop All Laboratory Refrigerators & Freezers
Accucold
20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant
Mfr # ACR45L
Zoro # G3968794
product price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # ACR45L
- Zoro # G3968794
- UPC # 761101056357
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Description
Pharmacy Series ADA compliant 20" wide built-in undercounter all-refrigerator for vaccine storage, frost-free with an internal fan, external digital controls and thermometer, and lock
Accucold's Pharmaceutical Series features refrigeration specially designed to meet current CDC and VFC guidelines for vaccine storage, with built-in choices sized to fit under ADA compliant counters.
The ACR45L is an all-refrigerator that is ETL-S listed to NSF-7 commercial standards. Sized at just under 32" high, it features a front-breathing design for built-in installation under lower ADA compliant counters, with a fully finished cabinet that also allows freestanding use. Its sealed back allows for a better fit and easier cleanability. A hospital grade cord with a 'green dot' plug provides added safety in high traffic areas and a factory-installed keyed lock is located towards the top of the unit for convenient security. The user-reversible door includes a side-mounted handle for added convenience. Four adjustable leveling legs allow you to raise the height for a better fit under standard countertops.
For optimum temperature management, the ACR45L features an external control panel, allowing users to adjust and monitor the temperature without opening the door. Additionally, it is equipped with a thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit (as recommended by the CDC and VFC). The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a bottle filled with glass beads and secured inside the center shelf to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment as needed. (Note: for this unit with a NIST calibrated thermometer, see the ACR45LCAL.)
Inside, the 2.65 cu.ft. interior includes two adjustable wire shelves for optimum circulation, with one center fixed shelf to keep the temperature probe in place. The foamed-in-place cabinet and door liner affords added insulation of the interior for improved temperature stability, while an internal fan helps to evenly cool the interior from top to bottom. This model utilizes frost-free operation to minimize user maintenance. LED lighting helps
Accucold's Pharmaceutical Series features refrigeration specially designed to meet current CDC and VFC guidelines for vaccine storage, with built-in choices sized to fit under ADA compliant counters.
The ACR45L is an all-refrigerator that is ETL-S listed to NSF-7 commercial standards. Sized at just under 32" high, it features a front-breathing design for built-in installation under lower ADA compliant counters, with a fully finished cabinet that also allows freestanding use. Its sealed back allows for a better fit and easier cleanability. A hospital grade cord with a 'green dot' plug provides added safety in high traffic areas and a factory-installed keyed lock is located towards the top of the unit for convenient security. The user-reversible door includes a side-mounted handle for added convenience. Four adjustable leveling legs allow you to raise the height for a better fit under standard countertops.
For optimum temperature management, the ACR45L features an external control panel, allowing users to adjust and monitor the temperature without opening the door. Additionally, it is equipped with a thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit (as recommended by the CDC and VFC). The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a bottle filled with glass beads and secured inside the center shelf to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment as needed. (Note: for this unit with a NIST calibrated thermometer, see the ACR45LCAL.)
Inside, the 2.65 cu.ft. interior includes two adjustable wire shelves for optimum circulation, with one center fixed shelf to keep the temperature probe in place. The foamed-in-place cabinet and door liner affords added insulation of the interior for improved temperature stability, while an internal fan helps to evenly cool the interior from top to bottom. This model utilizes frost-free operation to minimize user maintenance. LED lighting helps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, M, 5.5 gal, 60 min. (CPX-952-816R)
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK100 (MSB3-100)
- TRICORBRAUN 16 oz Light Amber PET Plastic Modern Round Bottle- 28-410 Neck Finish (028202)
- LOVIBOND Copper Reagent PP, 10 ml (530300)
- ACCUCOLD Power Out Alarm, For Any 115/120V Appli. (PF1KIT)
- ACCUCOLD 15 Cu.Ft. Upright Vaccine Refrigerator (ARG15PV)
- ACCUCOLD Refrigerator w/Freezer, General Purpose (CT66LW)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- ACCUCOLD Medical-Laboratory Refrigerator 6 cu. ft (ARS6ML)
- ACCUCOLD Freezer, Pharmacy, Upright (FFUF194)
- AMERICAN BIOTECH SUPPLY Refrigerator w/Freezer, 72-1/2"H, 35-3/4"W (ABT-RFC-30M)
- Accucold Laboratory Refrigerators & Freezers