Shop All Milk & Formula Refrigerators & Freezers
Accucold
20" Wide Built-In MOMCUBE All-Freezer, ADA Compliant
Mfr # ALFZ36LMCTBC
Zoro # G2244119
product price: $1,431.99
/ea
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # ALFZ36LMCTBC
- Zoro # G2244119
- UPC # 761101077260
- Country of Origin China
- Category Milk & Formula Refrigerators & Freezers
Description
Built-in ADA compliant MOMCUBE residential all-freezer in white with antimicrobial copper handle, keyed lock, door storage, digital controls, and manual defrost operation
Summit Appliance offers a quality selection of MOMCUBE all-freezers designed for reliable long-term storage of breast milk in residential settings, with advanced features for user convenience.
The ALFZ36LMCTBC is a MOMCUBE all-freezer with a flexible design that can be built-in under lower ADA compliant counters or used freestanding. Sized at 32" high and just under 20" wide, it's perfect for homes, offices, and other settings in need of extra storage space for nursing mothers. The door is 3" thick for efficient insulation. A factory-installed keyed lock located toward the top provides convenient security as needed. This unit comes with a right angle cord to allow for easier placement without added depth. A digital thermostat, located in the kickplate, makes for easy temperature management with a readout in Fahrenheit or Celsius.
The ALFZ36LMCTBC includes a factory-installed towel bar style handle made from pure copper. Through its natural antimicrobial properties, copper will kill microbes, including viruses, in a shorter timeframe than most other metal surfaces allowing for a safer, cleaner user experience.
Inside, the ALFZ36LMCTBC features an all-white interior for easy cleaning and viewing of contents. Static manual defrost operation provides efficient cooling inside the 2.68 cu.ft. interior. Three adjustable wire shelves afford optimal storage options for mothers storing ice packs, milk, or similar nursing-related items. Three removable door racks accommodate additional storage as needed. The user-set high and low temperature alarms provide added security should the temperature go beyond the setpoint, while the open door alarm sounds if the door is ajar over one minute for added peace-of-mind. These alarms can be disabled depending on your needs.
With its convenient size and user-friendly features, the ALFZ36LMCTBC is the perfect solution for nursing mothers seeking dependable long-term breast milk storage in the home. For a non-locking version, see the ALFZ36MC.
Product Dimensions & Specifications:
Height of Cabinet: 31.75" (81 cm)
Width: 19.75" (50 cm)
Depth: 22.5" (57 cm)
Weight: 65.0 lbs. (29 kg)
Capacity: 2.68 cu.ft. (76 L)
US Electrical Saftey: ETL
Amps: 0.6
Voltage Frequency: 115 V AC/60 Hz
Summit Appliance offers a quality selection of MOMCUBE all-freezers designed for reliable long-term storage of breast milk in residential settings, with advanced features for user convenience.
The ALFZ36LMCTBC is a MOMCUBE all-freezer with a flexible design that can be built-in under lower ADA compliant counters or used freestanding. Sized at 32" high and just under 20" wide, it's perfect for homes, offices, and other settings in need of extra storage space for nursing mothers. The door is 3" thick for efficient insulation. A factory-installed keyed lock located toward the top provides convenient security as needed. This unit comes with a right angle cord to allow for easier placement without added depth. A digital thermostat, located in the kickplate, makes for easy temperature management with a readout in Fahrenheit or Celsius.
The ALFZ36LMCTBC includes a factory-installed towel bar style handle made from pure copper. Through its natural antimicrobial properties, copper will kill microbes, including viruses, in a shorter timeframe than most other metal surfaces allowing for a safer, cleaner user experience.
Inside, the ALFZ36LMCTBC features an all-white interior for easy cleaning and viewing of contents. Static manual defrost operation provides efficient cooling inside the 2.68 cu.ft. interior. Three adjustable wire shelves afford optimal storage options for mothers storing ice packs, milk, or similar nursing-related items. Three removable door racks accommodate additional storage as needed. The user-set high and low temperature alarms provide added security should the temperature go beyond the setpoint, while the open door alarm sounds if the door is ajar over one minute for added peace-of-mind. These alarms can be disabled depending on your needs.
With its convenient size and user-friendly features, the ALFZ36LMCTBC is the perfect solution for nursing mothers seeking dependable long-term breast milk storage in the home. For a non-locking version, see the ALFZ36MC.
Product Dimensions & Specifications:
Height of Cabinet: 31.75" (81 cm)
Width: 19.75" (50 cm)
Depth: 22.5" (57 cm)
Weight: 65.0 lbs. (29 kg)
Capacity: 2.68 cu.ft. (76 L)
US Electrical Saftey: ETL
Amps: 0.6
Voltage Frequency: 115 V AC/60 Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTAGE Jar Holder, Clear Acrylic, Sundry (ASPR061222)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 3X-Large, 74"-90", 10PK (1365)
- MEDIQUE Bulk Burn Care Kit, Plastic (56401)
- MEDIQUE Cotton Tip Swab, Non-Sterile, 3In., PK10 (60474)
- ACCUCOLD 19" Wide Compact MOMCUBE Breast Milk Refrigerator (MC2)
- DRIVE MEDICAL Pure Expressions Dual Channel Electric Breast Pump (rtlbp2000)
- Accucold Milk & Formula Refrigerators & Freezers