Shop All Freezers
Accucold
20" Wide Built-In All-Freezer, ADA Compliant
Mfr # ALFZ36
Zoro # G3966189
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Built-in undercounter ADA compliant residential all-freezer in white with door storage and manual defrost operation
Summit Appliance offers a quality selection of 20" wide built-in undercounter all-freezers designed for installation under lower ADA compliant counters, with advanced features for user convenience.
The ALFZ36 is sized at 32" high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished textured white cabinet allows freestanding use, while the front-breathing system means this unit can be built-in with minimum clearance. The user-reversible door is 3" thick for efficient insulation, with a handle included for added convenience. This unit comes with a right angle cord to allow for easier placement without added depth. A digital thermostat, located in the kickplate, makes for easy temperature management with a readout in Fahrenheit or Celsius.
Inside, the ALFZ36 features an all-white interior for easy cleaning and viewing of contents. Static manual defrost operation provides efficient cooling inside the 2.68 cu.ft. interior. Three adjustable wire shelves offer optimal storage options for large and small items, while three removable door racks accommodate additional storage as needed. The user-set high and low temperature alarms provide added security should the temperature go beyond the setpoint, while the open door alarm sounds if the door is ajar over one minute for added peace-of-mind. These alarms can be disabled depending on your needs.
Sized at just 20" wide, the ALFZ36 is the perfect addition for space-challenged spaces seeking dependable freezer options in a durable design. For a complete set, pair this unit with the matching ALR46W all-refrigerator. Additional choices are available in stainless steel and panel-ready exterior finishes.
Just 32" high for an easy fit under lower ADA compliant counters
Flexible design allows built-in or freestanding use in 20" wide spaces
Adjustable interior shelving and door racks offer convenient storage for a variety of items
Easy temperature management with a digital thermostat
Product Dimensions & Specifications:
Height of Cabinet: 31.75" (81 cm)
Width: 19.75" (50 cm)
Depth: 22.5" (57 cm)
Weight: 65.0 lbs. (29 kg)
Capacity: 2.68 cu.ft. (76 L)
US Electrical Saftey: ETL
Amps: 0.6
Voltage Frequency: 115 V AC/60 Hz
Summit Appliance offers a quality selection of 20" wide built-in undercounter all-freezers designed for installation under lower ADA compliant counters, with advanced features for user convenience.
The ALFZ36 is sized at 32" high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished textured white cabinet allows freestanding use, while the front-breathing system means this unit can be built-in with minimum clearance. The user-reversible door is 3" thick for efficient insulation, with a handle included for added convenience. This unit comes with a right angle cord to allow for easier placement without added depth. A digital thermostat, located in the kickplate, makes for easy temperature management with a readout in Fahrenheit or Celsius.
Inside, the ALFZ36 features an all-white interior for easy cleaning and viewing of contents. Static manual defrost operation provides efficient cooling inside the 2.68 cu.ft. interior. Three adjustable wire shelves offer optimal storage options for large and small items, while three removable door racks accommodate additional storage as needed. The user-set high and low temperature alarms provide added security should the temperature go beyond the setpoint, while the open door alarm sounds if the door is ajar over one minute for added peace-of-mind. These alarms can be disabled depending on your needs.
Sized at just 20" wide, the ALFZ36 is the perfect addition for space-challenged spaces seeking dependable freezer options in a durable design. For a complete set, pair this unit with the matching ALR46W all-refrigerator. Additional choices are available in stainless steel and panel-ready exterior finishes.
Just 32" high for an easy fit under lower ADA compliant counters
Flexible design allows built-in or freestanding use in 20" wide spaces
Adjustable interior shelving and door racks offer convenient storage for a variety of items
Easy temperature management with a digital thermostat
Product Dimensions & Specifications:
Height of Cabinet: 31.75" (81 cm)
Width: 19.75" (50 cm)
Depth: 22.5" (57 cm)
Weight: 65.0 lbs. (29 kg)
Capacity: 2.68 cu.ft. (76 L)
US Electrical Saftey: ETL
Amps: 0.6
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CINNAMON TOAST CRUNCH Cinnamon Toast Crunch Cereal Treat Bar 25.2 oz. Box, PK8 (16000-32393)
- GARLAND Switch (1019600)
- JACK LINKS Snack Stick Classics .8 Oz (10000009330)
- JADE RANGE Motor, Evaporator , 120V, .7A (4816600000)
- ACCUCOLD Compact All-Freezer (FS30L)
- ACCUCOLD Compact All-Freezer (FS24L)
- ACCUCOLD Compact All-Freezer (FS24LGP)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- ACCUCOLD Compact All-Freezer (FS30LPRO)
- WHYNTER 85 Qt Portable Fridge / Freezer (FM-85G)
- AVANTI 10.0 cu. ft. Garage Ready Chest Freezer, White (CF10F0W)
- Accucold Freezers