Shop All Refrigerators
Accucold
19" Wide Refrigerator-Freezer
Mfr # CP34W
Zoro # G3961200
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # CP34W
- Zoro # G3961200
- UPC # 761101065489
- Country of Origin China
- Category Refrigerators
Description
ENERGY STAR certified counter height 2-door refrigerator-freezer in white
Summit's ENERGY STAR qualified collection of compact refrigerator-freezers offers uniquely sized units with energy-efficient performances.
The CP34W is a counter height two-door refrigerator-freezer sized at 19" wide. It features a classic white finish and reversible doors for added convenience. This unit is designed for freestanding use. It has a sealed back that allows for a better fit and easier cleaning. Two leveling legs help to ensure the unit is even when placed on uneven surfaces.
Inside, the CP34W utilizes a dual evaporator system to separately cool the auto defrost refrigerator section and manual defrost freezer compartment for improved overall performance. The refrigerator includes an adjustable glass shelf for protection against spills, a large crisper drawer to keep produce fresh, and door storage for tall bottles. The "Dispense-A-Can" door compartment can hold up to six standard-sized beverage cans for convenient access. A dial thermostat with seven temperature settings make for easy temperature management, while an interior light illuminates the white interior for an easy view of stored contents. The generously sized freezer section includes a large door shelf for easy storage. An ice scraper and ice cube tray are also included.
The CP34W is ENERGY STAR qualified with an efficient performance designed to save on utility costs and energy usage. With its unique size and quality design, this unit is ideal for college dorms, small apartments, offices, and other settings in need of a reliable, energy-efficient compact refrigerator-freezer.
ENERGY STAR qualified performance ensures annual savings
Slim width is ideal for space-challenged kitchens, dorms, offices, and other locations
Unique two-door design on compact unit
Cycle defrost system saves energy while protecting food
Product Dimensions & Specifications:
Height of Cabinet: 33.0" (84 cm)
Width: 19.0" (48 cm)
Depth: 19.75" (50 cm)
Weight: 51.0 lbs. (23 kg)
Capacity: 3.2 cu.ft. (91 L)
US Electrical Saftey: UL
Amps: 1.1
Voltage Frequency: 115 V AC/60 Hz
Summit's ENERGY STAR qualified collection of compact refrigerator-freezers offers uniquely sized units with energy-efficient performances.
The CP34W is a counter height two-door refrigerator-freezer sized at 19" wide. It features a classic white finish and reversible doors for added convenience. This unit is designed for freestanding use. It has a sealed back that allows for a better fit and easier cleaning. Two leveling legs help to ensure the unit is even when placed on uneven surfaces.
Inside, the CP34W utilizes a dual evaporator system to separately cool the auto defrost refrigerator section and manual defrost freezer compartment for improved overall performance. The refrigerator includes an adjustable glass shelf for protection against spills, a large crisper drawer to keep produce fresh, and door storage for tall bottles. The "Dispense-A-Can" door compartment can hold up to six standard-sized beverage cans for convenient access. A dial thermostat with seven temperature settings make for easy temperature management, while an interior light illuminates the white interior for an easy view of stored contents. The generously sized freezer section includes a large door shelf for easy storage. An ice scraper and ice cube tray are also included.
The CP34W is ENERGY STAR qualified with an efficient performance designed to save on utility costs and energy usage. With its unique size and quality design, this unit is ideal for college dorms, small apartments, offices, and other settings in need of a reliable, energy-efficient compact refrigerator-freezer.
ENERGY STAR qualified performance ensures annual savings
Slim width is ideal for space-challenged kitchens, dorms, offices, and other locations
Unique two-door design on compact unit
Cycle defrost system saves energy while protecting food
Product Dimensions & Specifications:
Height of Cabinet: 33.0" (84 cm)
Width: 19.0" (48 cm)
Depth: 19.75" (50 cm)
Weight: 51.0 lbs. (23 kg)
Capacity: 3.2 cu.ft. (91 L)
US Electrical Saftey: UL
Amps: 1.1
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRMAN - EURODIB Foot (19560201)
- BRENTWOOD APPLIANCES Non-Stick Electric Skillet with Glass Li (SK45)
- VULCAN HART HINGE KIT, DOOR for Vulcan Hart - Part# 913102-00375 (913102-00375)
- BUNN Coffee Element 120V 100W 6-1/8" Dia (3652)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- WHYNTER Seamless Stainless Steel Door Dual Zone Built-in Wine Refrigerator (BWR-401DS)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- DANBY PRODUCTS INC Danby DBC117A1BSSDB-6 - Beverage Center, 3.1 Cu. Ft., 117 Can Capacity, Tempered Glass Door (DBC117A1BSSDB-6)
- MVP GROUP Hydra-Kool Grab and Go Low Profile Open Display Merchandiser, Rear Loading, Manual Shutter, 41x36x65 (KGL-RM-40-S)
- Accucold Refrigerators