Shop All Refrigerators
Accucold
19" Wide Refrigerator-Freezer
Mfr # CP34BSS
Zoro # G3961672
product price: $664.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$664.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # CP34BSS
- Zoro # G3961672
- Country of Origin Unknown
- Category Refrigerators
Description
Compact ENERGY STAR listed two-door refrigerator-freezer with cycle defrost and zero degree freezer
SUMMIT's ENERGY STAR qualified collection of compact refrigerator-freezers offers uniquely sized units with energy efficient performances.
The CP351W is a counter height two-door refrigerator-freezer just under 19" wide. It features a classic white textured finish and reversible doors for added convenience. This unit is designed for freestanding use.
Inside, the CP351W utilizes a dual evaporator system to separately cool the auto defrost refrigerator section and manual defrost zero degree freezer compartment for an improved overall performance. The refrigerator includes an adjustable shelf, large crisper drawer, and door storage for tall bottles. The generously sized freezer section includes a large door shelf for easy storage.
The CP351W is ENERGY STAR qualified with an efficient performance designed to save on utility costs and energy usage. With its unique size and quality design, this unit is ideal for college dorms, small apartments, offices, and other settings in need of a reliable, energy efficient compact refrigerator-freezer.
ENERGY STAR qualified performance ensures annual savings
Slim width is ideal for space-challenged kitchens, dorms, offices, and other locations
Cycle defrost system saves energy while protecting food
Unique two-door design on compact unit
Product Dimensions & Specifications:
Height of Cabinet: 32.88" (84 cm)
Width: 18.5" (47 cm)
Depth: 20.25" (51 cm)
Weight: 130.0 lbs. (59 kg)
Capacity: 3.2 cu.ft. (91 L)
US Electrical Saftey: UL
Amps: 1.4
Voltage Frequency: 115 V AC/60 Hz
SUMMIT's ENERGY STAR qualified collection of compact refrigerator-freezers offers uniquely sized units with energy efficient performances.
The CP351W is a counter height two-door refrigerator-freezer just under 19" wide. It features a classic white textured finish and reversible doors for added convenience. This unit is designed for freestanding use.
Inside, the CP351W utilizes a dual evaporator system to separately cool the auto defrost refrigerator section and manual defrost zero degree freezer compartment for an improved overall performance. The refrigerator includes an adjustable shelf, large crisper drawer, and door storage for tall bottles. The generously sized freezer section includes a large door shelf for easy storage.
The CP351W is ENERGY STAR qualified with an efficient performance designed to save on utility costs and energy usage. With its unique size and quality design, this unit is ideal for college dorms, small apartments, offices, and other settings in need of a reliable, energy efficient compact refrigerator-freezer.
ENERGY STAR qualified performance ensures annual savings
Slim width is ideal for space-challenged kitchens, dorms, offices, and other locations
Cycle defrost system saves energy while protecting food
Unique two-door design on compact unit
Product Dimensions & Specifications:
Height of Cabinet: 32.88" (84 cm)
Width: 18.5" (47 cm)
Depth: 20.25" (51 cm)
Weight: 130.0 lbs. (59 kg)
Capacity: 3.2 cu.ft. (91 L)
US Electrical Saftey: UL
Amps: 1.4
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOTHAM STEEL FRY PAN 5.5"" COPR/TITAN (1888)
- NALLEY Nalley Original Chili Con Carne With Bean 14 oz., PK24 (4132124105)
- LIPTON Tea Bags, Regular, PK100 (00291)
- WINCO Winco 5.5" Blade Pie Server, PK12 (TN166)
- ACCUCOLD Portable Refrigerator/Freezer (SPRF26M)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- EDGESTAR BuiltIn 6 Inch Wide 7 Bottle Capacity Compact Wine Cooler (CWR70SZ)
- MAGIC CHEF Magic Chef MCR170WE 1.7 cu. ft. Mini Refrigerator with Chiller Compartment - White (MCR170WE)
- Accucold Refrigerators