Shop All Milk & Formula Refrigerators & Freezers
Accucold
19" Wide Compact MOMCUBE Breast Milk Refrigerator
Mfr # MC2
Zoro # G2272968
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # MC2
- Zoro # G2272968
- UPC # 761101067858
- Country of Origin China
- Category Milk & Formula Refrigerators & Freezers
Description
Compact 1.7 cu.ft. all-refrigerator for breast milk storage in white with automatic defrost, front lock, and flat door liner
Summit's MOMCUBE is a perfect solution for the proper storage of breast milk.
The MC2 is a compact all-refrigerator with a white exterior finish. Its compact design allows for versatility in where to place the unit. The front door includes a factory-installed lock for reliable security, with two keys included. The sealed back helps to ensure easy, efficient cleanup. A hospital grade 'green dot' cord offers added safety in high traffic environments. This unit has a right hand door swing.
Inside the MC2, the 1.7 cu. ft. provides ample storage for nursing mothers. Automatic defrost operation ensures a low maintenance performance, perfect for dependable, long-term use. An internal fan helps to keep the interior temperature even for added temperature stability, while a flat door liner helps to improve temperature performance by eliminating hot spots due to door openings. A removable shelf is included to accommodate a variety of stored items. This unit has a dial thermostat for easy temperature control. It is located inside the unit, helping the prevent any accidental adjustments. The interior light is controlled by an on/off rocker switch.
Sized at just 19 in. wide and less than 18 in. deep, the MOMCUBE is perfectly designed for any office, wellness room, daycare center, or similar setting looking for reliable, proper storage of breast milk.
This unit is not intended for hospital use or NICUs. For breast milk refrigeration with more advanced temperature stability, explore the "MLRS" MOMCUBE Series at www.momcube.com.
Product Dimensions & Specifications:
Height of Cabinet: 20.25" (51 cm)
Width: 18.75" (48 cm)
Depth: 17.5" (44 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 1.7 cu.ft. (48 L)
US Electrical Saftey: ETL
Amps: 1
Voltage Frequency: 115 V AC/60 Hz
Summit's MOMCUBE is a perfect solution for the proper storage of breast milk.
The MC2 is a compact all-refrigerator with a white exterior finish. Its compact design allows for versatility in where to place the unit. The front door includes a factory-installed lock for reliable security, with two keys included. The sealed back helps to ensure easy, efficient cleanup. A hospital grade 'green dot' cord offers added safety in high traffic environments. This unit has a right hand door swing.
Inside the MC2, the 1.7 cu. ft. provides ample storage for nursing mothers. Automatic defrost operation ensures a low maintenance performance, perfect for dependable, long-term use. An internal fan helps to keep the interior temperature even for added temperature stability, while a flat door liner helps to improve temperature performance by eliminating hot spots due to door openings. A removable shelf is included to accommodate a variety of stored items. This unit has a dial thermostat for easy temperature control. It is located inside the unit, helping the prevent any accidental adjustments. The interior light is controlled by an on/off rocker switch.
Sized at just 19 in. wide and less than 18 in. deep, the MOMCUBE is perfectly designed for any office, wellness room, daycare center, or similar setting looking for reliable, proper storage of breast milk.
This unit is not intended for hospital use or NICUs. For breast milk refrigeration with more advanced temperature stability, explore the "MLRS" MOMCUBE Series at www.momcube.com.
Product Dimensions & Specifications:
Height of Cabinet: 20.25" (51 cm)
Width: 18.75" (48 cm)
Depth: 17.5" (44 cm)
Weight: 36.0 lbs. (16 kg)
Capacity: 1.7 cu.ft. (48 L)
US Electrical Saftey: ETL
Amps: 1
Voltage Frequency: 115 V AC/60 Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (04-174-026)
- Q-TIPS Cotton Tip Swab, Double Tip, 3In., PK144 (CB070006)
- DOVE Pro Lotion 240ml Pump Btl, 24PK (HA-DOV-PMP-04)
- FLEMING SUPPLY Automatic Wrist Blood Pressure Monitor Digital LCD Display Screen, Fast BP and Pulse Readings (960667MIQ)
- DRIVE MEDICAL Pure Expressions Economy Dual Channel Electric Breast Pump (rtlbp0200)
- DRIVE MEDICAL Pure Expressions Single Channel Electric Breast Pump (rtlbp1000)
- Accucold Milk & Formula Refrigerators & Freezers