Shop All EMT Supplies
Accucold
19" Wide Beverage Center
Mfr # SCR486LNZ
Zoro # G400401688
product price: $1,725.99
/ea
Free Shipping & Returns
$1,725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # SCR486LNZ
- Zoro # G400401688
- UPC # 761101061184
- Country of Origin China
- Category EMT Supplies
Description
Commercially approved Nutrition Center series glass door all-refrigerator for freestanding use, with front lock and digital temperature display
Accucold's Nutrition Center Series features commercially approved refrigerators and freezers specifically designed for the storage of sealed food and beverages in a variety of facilities, including break rooms, waiting areas, nurses' stations, and more.
The SCR486LNZ is a counter height display refrigerator sized at just 19" wide. It is ETL-S listed to NSF-7 standards for the storage of sealed food and beverages. The top includes a factory installed digital thermometer that provides a continuous external display of the current and minimum/maximum temperature to the nearest tenth of a degree, making it easier for staff to monitor and record the temperature as needed. This device includes a built-in audible alarm that will sound if the unit rises or falls out of the set temperature range. The temperature probe is encased in a glycol-filled bottle to best simulate the temperature of stored contents. All temperature display devices are calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory and include a certificate of calibration.
Inside, the SCR486LNZ utilizes low maintenance automatic defrost operation. Adjustable chrome shelves allow users to reconfigure the interior to accommodate a variety of sizes. Recessed LED lighting offers a an energy efficient presentation of the interior and a digital thermostat offers easy temperature management, with a readout viewable in Celsius or Fahrenheit.
The SCR486LNZ comes in a black cabinet with a stainless steel trimmed pane tempered glass door. It includes a pro style handle and a right hand door swing. A factory installed front lock offers convenient security. This unit is designed for freestanding use.
Designed specifically for institutional food and beverage storage, all Accucold's Nutrition Centers are commercially approved to NSF standards and comply with most JCAHO recommendations for safe storage. Additional sizes and variations are available.
Commercially approved to NSF-7 standards
Digital temperature display and audible alarm allows easier temperature monitoring as recommended by JCAHO
Thermometer is NIST calibrated in our ISO/IEC 17025:2005 laboratory
Digital thermostat with convenient external location for easy temperature control
Factory installed lock provides security you can count on
Product Dimensions & Specification
Accucold's Nutrition Center Series features commercially approved refrigerators and freezers specifically designed for the storage of sealed food and beverages in a variety of facilities, including break rooms, waiting areas, nurses' stations, and more.
The SCR486LNZ is a counter height display refrigerator sized at just 19" wide. It is ETL-S listed to NSF-7 standards for the storage of sealed food and beverages. The top includes a factory installed digital thermometer that provides a continuous external display of the current and minimum/maximum temperature to the nearest tenth of a degree, making it easier for staff to monitor and record the temperature as needed. This device includes a built-in audible alarm that will sound if the unit rises or falls out of the set temperature range. The temperature probe is encased in a glycol-filled bottle to best simulate the temperature of stored contents. All temperature display devices are calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory and include a certificate of calibration.
Inside, the SCR486LNZ utilizes low maintenance automatic defrost operation. Adjustable chrome shelves allow users to reconfigure the interior to accommodate a variety of sizes. Recessed LED lighting offers a an energy efficient presentation of the interior and a digital thermostat offers easy temperature management, with a readout viewable in Celsius or Fahrenheit.
The SCR486LNZ comes in a black cabinet with a stainless steel trimmed pane tempered glass door. It includes a pro style handle and a right hand door swing. A factory installed front lock offers convenient security. This unit is designed for freestanding use.
Designed specifically for institutional food and beverage storage, all Accucold's Nutrition Centers are commercially approved to NSF standards and comply with most JCAHO recommendations for safe storage. Additional sizes and variations are available.
Commercially approved to NSF-7 standards
Digital temperature display and audible alarm allows easier temperature monitoring as recommended by JCAHO
Thermometer is NIST calibrated in our ISO/IEC 17025:2005 laboratory
Digital thermostat with convenient external location for easy temperature control
Factory installed lock provides security you can count on
Product Dimensions & Specification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKEEFFES Working Hands No Scent Hand Repair Cream 3.4 oz (K0350007)
- BEACH MIST Shampoo, 0.65 oz Tube, PK288 (423)
- DIAL 15.2 oz. Foam Hand Soap Pump Bottle, PK 4 (98606)
- VIVE HEALTH Emesis Bags, PK24 (LVA1088BLU24)
- AEK Naloxone Zipper Pouch Economy Version (EN9551)
- EMI Trauma Pac(TM), 81 Components, Black Color (859)
- PELICAN EMS Protective Case, 20-5/8" L (1550-005-110)
- KEMP USA Premium Large Professional Trauma Bag, Red (10-104-RED-PRE)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91060)
- NORTH AMERICAN RESCUE Patrol Vehicle Trauma Kit, Red (80-0947)
- STIMPAD StimPad Pro SPP5000F Medi - Stim Stimpad Pro 2 in. Rnd; Pigtail White Foam; Reusable Electrodes 4 Per Pkg (SPP5000F)
- Accucold EMT Supplies