Accucold

15 Cu.Ft. Upright Vaccine Refrigerator


product price: $4,559.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Performance series Pharma-Vac 15 cu.ft. upright all-refrigerator for vaccine storage with factory-installed data logger, with antimicrobial silver-ion handle
Accucold's Pharma-Vac Performance Series are upright all-refrigerators designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting CDC/VFC guidelines, with a powder-coated silver ion handle that helps prevent germ spread.
The ARS15PVDL2B is a 15 cu.ft. all-refrigerator with an adjustable control range from +2 to +8oC. The microprocessor temperature controller is externally located to minimize door openings, helping to protect stored contents from ambient temperature. The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in Celsius or Fahrenheit to the nearest tenth of a degree. This refrigerator includes a high/low temperature alarm, as well as a power failure alert, door open alarm, and sensor failure alarm. This unit is equipped with remote alarm contacts in the rear and a 1/2" probe port.
We also include our DL2B digital data logger to be mounted to the door, a feature recommended by the CDC and VFC for vaccine storage. This password-protected DDL is NIST calibrated in our ISO/IEC 17025:2017 certified laboratory and offers a large LCD display of the current and high/low temperature, recording up to 32,000 data groups to its internal memory or even more on the included 4GB USB flash drive. Data can be viewed through a PC or Mac in Microsoft Excel or any .CSV compatible program. Users can set their own recording intervals starting at increments of 10 seconds to best meet a facility's specific logging needs. We include a 2-year certificate of calibration beginning the date of manufacture. The logger can be re-calibrated in our laboratories after the certificate expires. (For additional information on the DDL, see the DL2BKit listing on our website.)
Inside, the ARS15PVDL2B utilizes adjustable cycle defrost operation to avoid temperature spikes. Optimized forced air cooling with one internal fan ensures excellent temperature stability and uniformity with rapid recovery after door openings. The adjustable plastic-coated wire shelves can be positioned at 1/2" increments to accommodate virtually any sized item. We include seven shelves, more tha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.