Shop All Ice Makers
Accucold
100 lb. Commercial Icemaker
Mfr # BIM100
Zoro # G2529332
product price: $4,112.99
/ea
Free Shipping & Returns
$4,112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accucold
- MFR # BIM100
- Zoro # G2529332
- UPC # 761101066080
- Country of Origin Korea, Republic of
- Category Ice Makers
Description
Commercially listed clear icemaker with 100 lb. ice production capacity for built-in or freestanding use
Summit Commercial brings powerful performance and user-friendly convenience in an under the counter design with the BIM100 commercially approved icemaker.
Made for Summit in South Korea, the BIM100 is ETL-S listed to NSF-12 standards for use in commercial applications. This unit features a fully finished stainless steel cabinet and jet black front with a slide-up lid. It can be built-in under counters or used freestanding, with a front-breathing air-cooled system to prevent overheating. The BIM100 produces up to 100 lbs. of clear dice style ice cubes per day. The interior can store up to 27 lbs. to help meet the needs of high traffic commercial environments, with an automatic sensor to prevent overproduction.
This unit has a 30" high cabinet and ships with a 4-piece set of 4.5" high commercial legs to raise the unit off the floor to a more standard counter height. All controls are conveniently located in front, with a removable mesh filter to make it easy to remove dust buildup from affecting the condenser. We also include an ice scoop for serving convenience. The BIM100 is designed to operate quietly. It comes equipped with an internal wash setting for simple maintenance, and a 7.5" long power cord for flexible placement. This unit has a sealed back in stainless steel for added space savings and easier cleanup. It utilizes a gravity drain system and requires professional installation (drain size: 3/4"; water supply/inlet size: 3/8").
The BIM100 ships with an included water purification filter to ensure better tasting ice. This filter is required in order to operate the unit and will need to be replaced every six months (timing may vary based on the quality of your water). To order a replacement set, visit summitappliance.com/filter100.
With its high capacity output and slim-fitting design, the BIM100 is ideal for bars, restaurants, cafes, office spaces, and similar environments seeking a professional icemaker in a durable design.
Commercially listed to NSF-12 standards for use in foodservice applications
Makes up to 100 lbs. of clear ice in a day cycle
High capacity and slim-fitting design makes it ideal for bars, restaurants, and similar environments
Included commercial leveling legs raises the unit off the floor for easy cleanup
Water purification filter included for fresher tasting cubes
Product Dimensions & Specifications:
Hei
Summit Commercial brings powerful performance and user-friendly convenience in an under the counter design with the BIM100 commercially approved icemaker.
Made for Summit in South Korea, the BIM100 is ETL-S listed to NSF-12 standards for use in commercial applications. This unit features a fully finished stainless steel cabinet and jet black front with a slide-up lid. It can be built-in under counters or used freestanding, with a front-breathing air-cooled system to prevent overheating. The BIM100 produces up to 100 lbs. of clear dice style ice cubes per day. The interior can store up to 27 lbs. to help meet the needs of high traffic commercial environments, with an automatic sensor to prevent overproduction.
This unit has a 30" high cabinet and ships with a 4-piece set of 4.5" high commercial legs to raise the unit off the floor to a more standard counter height. All controls are conveniently located in front, with a removable mesh filter to make it easy to remove dust buildup from affecting the condenser. We also include an ice scoop for serving convenience. The BIM100 is designed to operate quietly. It comes equipped with an internal wash setting for simple maintenance, and a 7.5" long power cord for flexible placement. This unit has a sealed back in stainless steel for added space savings and easier cleanup. It utilizes a gravity drain system and requires professional installation (drain size: 3/4"; water supply/inlet size: 3/8").
The BIM100 ships with an included water purification filter to ensure better tasting ice. This filter is required in order to operate the unit and will need to be replaced every six months (timing may vary based on the quality of your water). To order a replacement set, visit summitappliance.com/filter100.
With its high capacity output and slim-fitting design, the BIM100 is ideal for bars, restaurants, cafes, office spaces, and similar environments seeking a professional icemaker in a durable design.
Commercially listed to NSF-12 standards for use in foodservice applications
Makes up to 100 lbs. of clear ice in a day cycle
High capacity and slim-fitting design makes it ideal for bars, restaurants, and similar environments
Included commercial leveling legs raises the unit off the floor for easy cleanup
Water purification filter included for fresher tasting cubes
Product Dimensions & Specifications:
Hei
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACEMAN USA FOOD-GRADE MACHINE LUBRICANT (3.7.15.002)
- MR & MRS TS 1.75L MMT Margarita PET Crv Ro, PK6 (10002991)
- LIBBYS Libby's Fancy Cream Corn 106 oz., PK6 (F003710093619)
- CRES COR Rocker Switch7/8 X 1-1/2 Dpst For - Part# 808-116K (808-116K)
- SUMMIT APPLIANCE DIV. Summit-Undercounter Icemaker, Automatic Defrost, Built-In or Freestanding (BIM44G)
- AVALLON 15 Inch Wide 26 Lbs BuiltIn Free Standing Ice Maker (AIMG151PSSILH)
- AVANTI Avanti Commercial Ice Maker, Stainless Steel (CIM102U3S)
- MAXX ICE Icemaker 75 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM75)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 12 oz. (IB 12)
- WHYNTER 15″ W X 17″ H X 17″ D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-491DC)
- KOOLATRON Automatic Countertop Ice Maker 1.85 L (KIM26B)
- Accucold Ice Makers