Accucold

100 lb. Commercial Icemaker, ADA Compliant


product price: $4,199.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Accucold
  • MFR # BIM100ADA
  • Zoro # G2529314
  • UPC #
    761101075709
  • Country of Origin Korea, Republic of
  • Category Ice Makers

Description

Commercially listed ADA height clear icemaker with 100 lb. ice production capacity for built-in or freestanding use
Summit Commercial brings powerful performance and user-friendly convenience in an under the counter design with the BIM100ADA commercially approved icemaker, specially designed to fit in ADA compliant settings.
Made for Summit in South Korea, the BIM100ADA is ETL-S listed to NSF-12 standards for use in commercial applications.This unit features a fully finished stainless steel cabinet and jet black front with a slide-up lid. It can be built-in under counters or used freestanding, with a front-breathing air-cooled system to prevent overheating. The BIM100 produces up to 100 lbs. of clear dice style ice cubes per day. The interior can store up to 27 lbs. to help meet the needs of high traffic commercial environments, with an automatic sensor to prevent overproduction.
This unit has a 30" high cabinet and ships two sets of leveling legs: adjustable .5" to 1.5" legs that raises the height up to 31.5" for use under lower ADA compliant counters, and a standard set of 4.5" high commercial legs for a more traditional 34.5" counter height. All controls are conveniently located in front, with a removable mesh filter to make it easy to remove dust buildup from affecting the condenser. We also include an ice scoop for serving convenience. The BIM100ADA is designed to operate quietly. It comes equipped with an internal wash setting for simple maintenance, and a 7.5" long power cord for flexible placement. This unit has a sealed back in stainless steel for added space savings and easier cleanup. It utilizes a gravity drain system and requires professional installation (drain size: 3/4"; water supply/inlet size: 3/8").
The BIM100ADA ships with an included water purification filter to ensure better tasting ice. This filter is required in order to operate the unit and will need to be replaced every six months (timing may vary based on the quality of your water). To order a replacement set, visit summitappliance.com/filter100.
With its high capacity output and slim-fitting design, the BIM100ADA is ideal for bars, restaurants, cafes, office spaces, and similar environments seeking a professional ADA height icemaker in a durable design.
Commercially listed to NSF-12 standards for use in foodservice applications
Makes up to 100 lbs. of clear ice in a day cycle
31.5" height allows installation under lower ADA compliant counters
High capacity an

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.