Shop All Security Identification Supplies
Accubanker
Counterfeit Detector, 110VAC Input Power
Mfr # LED420
Zoro # G4819293
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Input Power 110V AC
- Color Blue/Gray
- Length 8 3/4 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accubanker
- MFR # LED420
- Zoro # G4819293
- UPC # 097241594207
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 5 in |
Length | 8 3/4 in |
Width | 6 in |
Details
Item | UV Counterfeit Detector |
Input Power | 110V AC |
Color | Blue/Gray |
Description
UV Counterfeit Detector, Input Power 110V AC, Length 8 3/4 in, Width 6 in, Height 5 in, Color Blue/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Low-Profile Tilting TV Wall Mount for 32"-55" TVs (MI-318B)
- LILLIPUT 9.7 In. 5-Wire Resistive Touch Screen Monitor With HDMI- Dvi- VGA And AV Input FA1000-NP-C-T (FA1000T001)
- ROCKWOOD Card Holder, Satin Chrome (651.26D)
- VADDIO Drop Down Mount For Small Ptz, 535-2000-291 (535-2000-291)
- ACCUBANKER Counterfeit Detector, 110VAC Input Power (LED430)
- SICURIX Arm Badge Holder, Horizontal, PK12 (BAU 66885-12)
- ADVANTUS ID Badge Real, w/Belt Clip, 30"L Cord, 12/PK, Black (AVT75667)
- BRADY Parking Permits, Rearview, 001-100, Wht/Red (95202)
- SICURIX Zebra ZC100 - plastic card printer - color (ZC11-0000000US00)
- BADGY ID Card Printer, 30 mil, 7-7/8 in. W (B22U0000RS)
- THE MIGHTY BADGE Insert, Inkjet, Blank Legend, PK3 (901589)
- Accubanker Security Alarms and Warnings